Beli True Rms di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Multimeter Digital True-RMS (Multitester)
    Mulai

    Rp4.899.900

    FLUKE Multimeter Digital True-RMS (Multitester)
    Deskripsi:
    Compact true-rms meter for accurate electrical installation and troubleshootingThe Fluke 110 is a versatile multimeter for electrical measurements and troubleshooting. Trusted by residential and commercial electricians for troubleshooting and maintenance. The 110 is for professional use, where true-rms accuracy is needed.- True-rms ac voltage for accurate measurements on non-linear signals- Large white LED backlight to work in poorly lit areas- Resistance and continuity- Min/Max/Average to record signal fluctuations- CAT III 600 V safety rated
    atribut:
    • Safety Rated: IEC 61010-1, Pollution degree 2; IEC 61010-2-033, CAT III 600 V
    • Display: Digital: 6000 counts, updates 4/sec
    • Bar Graph: 33 segments, updates 32/sec
    • Temperature (°C): Operating : -10 to + 50; Storage : -40 to + 60
    • Battery Type: 9 volt Alkaline, IEC 6LR61
    • AC Millivolts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Millivolts Range (mv): 600 (true-RMS)
    • AC Millivolts Resolution (mv): 0.1 (true-RMS)
    • AC Volts Accuracy (%): 1.0 + 3 (dc, 45 Hz to 500 Hz); 2.0 + 3 (500 Hz to 1 kHz) (true-RMS)
    • AC Volts Range (V): 6.000 - 600.0 (true-RMS)
    • AC Volts Resolution (V): 0.001-0.1 (true-RMS)
    • Battery Life (hour): 400 typical, without backlight
    • DC Millivolts Accuracy (%): 0.5 + 2
    • DC Millivolts Range (mv): 600
    • DC Millivolts Resolution (mv): 0.1
    • DC Volts Accuracy (%): 0.5 + 2
    • DC Volts Range (V): 6.000 - 600.0
    • DC Volts Resolution (V): 0.001-0.1
    • Maximum Voltage (V) : 600 (between any terminal and earth ground)
  2. FLUKE True RMS AC Clamp Meter
    Mulai

    Rp8.799.900

    FLUKE True RMS AC Clamp Meter
    Deskripsi:
    Fluke 373 True RMS AC Clamp Meter does the job for any AC-only current measurement applicationFluke 373 True-RMS AC Clamp Meter is a great choice for AC-only current measurement situations. Featuring True RMS AC voltage and current measurements you can measure AC current to 600 A and AC voltage to 600V. The 373 also measures DC voltage to 600 V and resistance to 6000 Ω.To make it even easier to use, the large, easy-to-read backlit display provides better visibility in dimly lit conditions. And the 373 automatically sets the correct measurement range based on the voltage present when you power up, so you do not need to move the switch while taking a measurement. When you put it all together, you'll find the Fluke 373 offers everything you need, plus a little more.Other useful capabilities:- Provides True-RMS voltage and current measurements to accurately measure non-linear signals- Automatically selects a measurement range based on voltage present so you don't need to change the switch positions while taking a measurement- Presents readings on a large, easy-to-read backlit display- Features CAT IV 300 V, CAT III 600 V safety ratings- Comes with a soft carrying case- Runs on two AA alkaline batteries
    atribut:
    • Battery Type: 2 AA, NEDA 15A, IEC LR6
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -40 to +60
    • Operating Humidity (%): Non-condensing (<10 °C); 90 relative humidity (10 °C to 30 °C); 75 relative humidity (30 °C to 40 °C); 45 relative humidity (40 °C to 50 °C)
    • Operating Altitude (m): 3000
    • AC Voltage Range (V): 600
    • AC Voltage Resolution (V): 0.1
    • Capacitance Range (μF): 10.0-100.0 / 1000
    • Capacitance Resolution (μF): 0.1 /1
    • DC Voltage Range (V): 600
    • DC Voltage Resolution (V): 0.1
    • Dimensions (mm): 232x85x45
    • Resistance Range (ohm): 600.0/6000
    • Resistance Resolution (ohm): 0.1 /1
    • Safety Compliance: ANSI/ISA S82.02.01:2004; CAN/CSA-C22.2 No. 61010-1-04; IEC/EN 61010-1:2001, 600V CAT III, 300V CAT IV; Pollution Degree 2; EN/IEC 61010-2-32:2002; EN/IEC 61010-031:2002/A1:2008
    • Storage Altitude (m): 12000
    • Temperature coefficient: Add 0.1 x specified accuracy for each degree C above 28 °C or below 18 °C
  3. Pro&#039;sKit Multimeter Digital 3 5/6 True-RMS (Multitester)
    Mulai

    Rp1.699.900

    Pro'sKit Multimeter Digital 3 5/6 True-RMS (Multitester)
    Deskripsi:
    Full FunctionAccurate Value ACV ACA True RMS MeasurmentOverload Protection
    atribut:
    • Dimensions (mm): 148x79x48
    • Power Source: 1.5V AAA x 3pcs (Not Included)
    • Accessories: Test Lead, K-type thermocouple, Manual
  4. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp9.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  5. TEKIRO Multimeter Digital True RMS (Multitester)
    Mulai

    Rp889.900

    TEKIRO Multimeter Digital True RMS (Multitester)
    Deskripsi:
    Pengoperasiannya yang sederhana, desain yang ringkas, dan kemudahan penggunaan, multimeter digital TEKIRO True RMS memberikan jawaban sempurna untuk keperluan umum pengujian listrik dan elektronik. TEKIRO menampilkan pembacaan tegangan dan arus True RMS dengan resolusi 600 hitungan, kontinuitas, dan kapasitansi, membuatnya sempurna untuk verifikasi cepat dan penggunaan layanan di lapangan. TEKIRO TRUE RMS Digital Multimeter diuji secara independen untuk penggunaan yang aman di lingkungan CAT IV 600V.Toleransi Maximum 1.2 %Dapat mengukur arus ac 10 ampere RMSpengukuran Tegangan RMS sampai 600 voltAutoraningMaximum Resistansi 20 Ohmfitur NVC (digunakan untuk mengetahu kabel terdapat tegangan/arus ac atau tidak, / pengecheck kabel)Pengukuran Tegangan AC yang lebih Presisi karena fitur RMSpengukuran nilai capasitorCAT IV 600 VOLTproteksi pengukuran
    atribut:
    • Display: 33/4 digit LCD with a max. reading of 3999
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Sampling Rate: About 2 to 3 times/sec
    • IP Degree: IP20
    • Operating Environment Temperature (°C): 0 to 40
    • Battery: 9V battery 6F22 or equivalent 1 piece
    • Operating Altitude (m): 0 to 2000
    • Over Range Indication: 0L shown on the display.
    • Relative Humidity (%RH): < 85
    • Size (mm): 185x89x61
    • Temperature (°C): -10 to 50
  6. FLUKE True RMS Clamp Meter
    Mulai

    Rp26.999.900

    FLUKE True RMS Clamp Meter
    Deskripsi:
    Versatile and rugged tool for applications with high currentsConfidently take reliable readings with the True RMS, Fluke 353 digital clamp meter; the tools of choice for high current clamp-on amp meter measurement up to 2000 A. The extra-wide jaw easily clamps around large conductors, typically found in high-current applications. The extra rugged design and CAT IV 600 V, CAT III 1000 V ratings add an extra element of user protection when taking high-powered measurements. Accurate peak measurements can be taken using the in-rush current mode, ideal for motors and inductive loads.
    atribut:
    • Battery Type: Six 1.5 V AA NEDA 15 A or IEC LR6
    • Battery Life (hour): 100 (with typical usage, backlight off)
    • Test Leads (V): Rated to 1000
    • Jaw Size (mm): 58
    • Dimensions (LxWxD) (mm): 300x98x52
    • Safety Rating: IEC 61010-2-032, 600 V CAT IV, 1000 V CAT III
    • Drop Test Requirement (m): 1
    • IP Rating: IP 42 (indoor use only)
    • Operating Altitude (m): 2000
    • Operating Humidity (%): 0 to 95 (non-condensing)
    • Operating Temperature (°C): 0 to +50
    • Storage Altitude (m): 10000
    • Storage Temperature (°C): -20 to +60
  7. FLUKE True RMS Leakage Current Clamp Meter
    Mulai

    Rp25.999.900

    FLUKE True RMS Leakage Current Clamp Meter
    Deskripsi:
    Reduce downtime-Find leakage currents without taking equipment offlineThe Fluke 368 true-rms leakage current clamp meter helps users detect, document, record and compare leakage current readings over time as a means of preventing unplanned downtime, and identifying intermittent GFCI and RCD trips, all without taking equipment off line.The Fluke 368 has a large 40 mm diameter jaw for work with large conductors. The clamp's jaw is fully shielded to accurately capture very small leakage signals, and to minimize external electromagnetic interference.
    atribut:
    • Display (LCD): Digital readout: 3300 count
    • Display Refresh Rate (time/s): 4
    • Battery Type: 2 AA, IEC LR6, NEDA 15A, alkaline
    • Battery Life (hour): Expected battery life, without using backlight and spotlight, is more than 150
    • Automatic Shutdown Time (minute): Meter automatically shuts down after 15 of inactivity
    • Measurement Function: Alternating current
    • Operating Altitude (m): 2000
    • Operating Humidity (%): Non-condensing (<10 °C); 90 relative humidity (10 °C to 30 °C); 75 relative humidity (30 °C to 40 °C); 45 relative humidity (40 °C to 50 °C)
    • Operating Temperature (°C): -10 to +50
    • Protection Class: IEC 60529: IP30 (jaw closed)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to +60
  8. FLUKE True-RMS Industrial Logging Multimeter (Multitester)
    Mulai

    Rp24.999.900

    FLUKE True-RMS Industrial Logging Multimeter (Multitester)
    Deskripsi:
    -Equipped with a logging function with memory allowing graph presentation of measured values without the use of a PC.
    atribut:
    • DC Voltage: 1000V
    • AC Voltage: 1000V
    • Direct Current: 0.4 to 10A
    • Alternating Current: 0.4 to 10A
    • Resistance: 500MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 50000 counts
    • Width x Depth x Height: 102x60x222mm
  9. Pro&#039;sKit Pocket True-Rms Auto Range Multimeter (Multitester)
    Mulai

    Rp769.900

    Pro'sKit Pocket True-Rms Auto Range Multimeter (Multitester)
    Deskripsi:
    ACV True-RMSAuto RangePocket Size3-3/4 digits 3999 counts
    atribut:
    • Dimensions (mm): 124x80x20
    • Power Source: 2 x 1.5V AAA battery (Not included)
    • DCV: 400mV,4/40/400V ±(0.5%+4d), 600V ±(1%+4d)
    • ACV: 400mV±(1.5%+6d), 4/40/400V ±(0.8%+6d), 600V ±(1.0%+6d)
  10. Fieldpiece True RMS with Backlight
    Mulai

    Rp14.999.900

    Fieldpiece True RMS with Backlight
    Deskripsi:
    HS36 – True RMS with Backlight. Every feature. Expandable True RMS Stick Multimeter with Backlight – Designed for HVACR Field Service – HS36. Our top of the line Stick Meter, the HS36 includes the ranges you use everyday for HVACR field service plus includes a bright blue backlight and True RMS. Like the rest of the HS30 series, the HS36 comes equipped with a magnetic hanger, along with detachable silicone test leads and alligator clip probe tips for remote and easy one-handed testing, as well as the full set of built-in safety features.  This auto-ranging stick meter also includes a bar graph on the LCD for an analog feel. Technicians who prefer our expandable stick meters tell us this is the best digital multimeter for HVACR field service. The HS meter series is unlike any other found in HVACR. We incorporate a number of safety features, both those you can and can’t see, into our meters.  In addition, the HS series accepts modular test instrument accessory heads, so you have more testing capabilities without buying a lot of expensive instruments.  And it’s packed with the features HVACR technicians need:- Non-contact Voltage-High Voltage and Continuity Indicators-Microamps-Capacitance- MIN/MAX-Temperature - Silicone Leads with Detachable Probe Tips- Rugged ABS case with rubberized bumpers- Built-in magnetic hanger allows you to test with one hand or no-hands- Built-in lead storage- Ergonomic shape fits naturally in your hand- Auto power-off (APO) to conserve battery lifeIncludes:- Expandable True RMS Stick Multimeter with Backlight – HS36400A Amp Clamp Accessory – ACH4- Deluxe Silicone Test Leads – ADLS2Short Alligator Lead Extensions – ASA2Deluxe Meter Case – ANC19-Volt Battery (installed)- Operator’s Manual
    atribut:
    • Over Range: \"OL\" mark indication
    • Auto Power-off: 30 minutes
    • Operating Humidity (%RH): <70
    • Storage Humidity (°C): 0 to 80% R.H with battery removed
    • Accuracy Humidity (%RH): <75
    • Battery Life: 300 hours typical with alkaline
    • Operating Temperature (°C): 0 to 50
    • Power: Single standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22
    • Safety: UL,CE,Cat III600V,UL61010-1,IEC/EN61010-1
    • Storage Temperature (°C): -20 to 60
    • Temperature Accuracy (°C): 23 ±5
    • Temperature Coefficient (°C): 0.1×(specified accuracy) per ℉/℃, 0 to 18, (28 to 50)
  11. FLUKE True-RMS Electronics Logging Multimeter (Multitester)
    Mulai

    Rp20.999.900

    FLUKE True-RMS Electronics Logging Multimeter (Multitester)
    Deskripsi:
    The Fluke 287 True-RMS Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before.
  12. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp6.399.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  13. FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    Mulai

    Rp16.999.900

    FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    atribut:
    • Direct Current: 1000A
    • Alternating Current: 2500A
    • Resistance: 60kΩ
    • Detection Method: True Effective Value Rectification (RMS)
    • Max Measurement Conductor Diameter: 127mm (probe)
    • Maximum Display: 10000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
  14. Pro&#039;sKit 3-5/6 True RMS Multimeter (Multitester)
    Mulai

    Rp1.399.900

    Pro'sKit 3-5/6 True RMS Multimeter (Multitester)
    Deskripsi:
    MT-1707 3-5/6 True-RMS Multimeter is designed for accurate measurements, ideal for a wide variety of electrical and electronic testing applications.
    atribut:
    • Dimensions (mm): 190x89x53
    • Power Source: 1 x 9V 6F22 Battery(not included)
    • Other Function: Diode test, Duty cycle, Continuity buzzer, NCV detection, Data hold, Low battery indicator, LED light
  15. Pro&#039;sKit 3 5/6 Smart True-RMS Flex Clamp Meter
    Mulai

    Rp3.199.900

    Pro'sKit 3 5/6 Smart True-RMS Flex Clamp Meter
    Deskripsi:
    7.5mm flexible clampAC True RMS measurementDual display with backlightSimultaneous measurement
    atribut:
    • Dimensions (mm): 324x178x30
    • Power Source: 1.5V AAAx3
    • DCV: 6V/60V/600V ±(0.8%+3d)
    • Extra Functions: Display hold, LCD Backlight, Low Battery, Auto power off, LED light
  16. FLUKE True-RMS Data Logging Multimeter (Multitester)
    Mulai

    Rp24.999.900

    FLUKE True-RMS Data Logging Multimeter (Multitester)
    Deskripsi:
    Fluke 289 True-RMS Logging Multimeter helps you find little problems before they become big onesThe Fluke 289 is the next generation high performance industrial logging multimeter. This Fluke DMM is designed to solve complex problems in electronics, plant automation, power distribution, and electro-mechanical equipment. Let the 289 be your watchdog for systems or processes while you are off doing other jobs. It provides the ability to log data and graphically review up 10,000 recorded events and logged readings with on-board TrendCapture. Zoom on trend provides a 14x zoom to view and analyze data—without needing a PC.Other useful features:- Provides up to a 14x zoom to view and analyze TrendCapture data in depth- Includes a selectable AC filter (smoothing mode) to help display a steadier reading when the input signal is changing rapidly or noisy.- Offers adjustable recording and auto hold thresholds to specify a percentage change in the readings that begins a new event- Features a large 50,000 count, 1/4 VGA dot matrix display with white backlight- Stores up to 15,000 recorded events so you can save multiple logging sessions before PC download is necessary- Provides two-terminal 50 ohm range with 1 milliohm resolution, 10 mA source current, for measuring and comparing differences in motor winding resistance or contact resistance- Includes low pass filter for accurate voltage and frequency measurements at the same time on adjustable speed motor drives and other electrically noisy equipment.- Provides LoZ Volts, a low impedance voltage function for eliminating ghost voltages Recommended when testing for absence or presence of live power- Features on-board help screens for measurement functions- Includes a real-time clock to automatically time stamp saved readings- Offers relative mode to remove test lead resistance from low ohms or capacitance measurements- Provides True-RMS AC voltage and current for accurate measurements on non-linear signals- Measures up to 10 A (20 A for 30 seconds)Provides up to 100 mF capacitance range- Records transients as fast as 250 μs with peak capture- Includes premium test leads, alligator clips, and amp jack plugs- Offers optional magnetic hanger for easy setup and viewing while freeing your hands for other tasks- Works with optional FlukeView forms to enable you to document, store and analyze individual readings or a series of measurements, then convert them into professional-looking documents.
    atribut:
    • Battery Type: 6 AA alkaline batteries, IECLR6
    • Battery Life (hour): 100 minimum, 200 in logging mode
    • Temperature (°C): Operating : -20°C to 55°C; Storage : -40°C to 60°C
    • Electromagnetic Compatibility: EMC EN61326–1
    • Vibration: Random vibration per MIL-PRF-28800F Class 2
    • Conductance (nS): 50
    • DC mV Resolution (μV): 1
    • Logging Memory: Up to 15000 readings
    • Maximum Voltage (V) : 1000 (between any terminal and earth ground)
    • Megaohm Range (MΩ): Up to 500
    • Shock (m): 1 drop per IEC/EN 61010–1 3rd Edition
    • Size (HxWxL) (cm): 22.2x10.2x6
    • True-RMS AC Bandwidth (kHz): 100
  17. Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)
    Mulai

    Rp5.399.900

    Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)
    Deskripsi:
    The EX365 is a Compact Industrial True RMS MultiMeter with a Built in Non Contact Voltage Detector. Featuring highly accurate True RMS measurements, LoZ for the prevention of false readings caused by ghost voltages, .5% basic accuracy, a 1000V AC/DC volt range, resistance up to 40MOhm, continuity beeper with visual alert, smart data hold, peak hold, auto power off with disable, relative mode for capacitance zero and offset adjustment. Additionally, the EX365 excels in frequency and capacitance measurements as well as commercial applications which require AC/DC current measurements from 1 mA to 10A. Complete with test leads, 9V battery, holster with tilt stand and built-in magnet.
    atribut:
    • Basic Accuracy (DCV): 0.5%
    • NCV Detector: 80 to 1000V/160 to 1000V
    • DC/AC Voltage: 0.1mV to 1000V
    • DC/AC Current: 1mA to 10A
    • Resistance: 0.1 Omega to 40M Omega
    • Frequency: 0.01Hz to 100kHz
    • Diode Test: 1.5 V
    • Continuity: Audible and Visual
    • Dimensions: 164x82x44mm
    • Capacitance Range: 1nF to 10mF
  18. Crompton AC Current Transducer True RMS Sensing 1A
    Mulai

    Rp5.699.900

    Crompton AC Current Transducer True RMS Sensing 1A
    Deskripsi:
    Single or three-phase models offering current measurement down to zero input. True RMS measurement of the input current, measuring non standard and distorted waveforms. Calibrated for sine waves with up to 30% of 3rd harmonic distortion. Isolation is provided between input, output and auxiliary
    atribut:
    • Frequency (Hz): 50-60
    • Current (A): 1
    • Accuracy: Class 0.5
  19. FLUKE Clamp Meters
    Mulai

    Rp24.999.900

    FLUKE Clamp Meters
    Deskripsi:
    True-rms measurements and optimized ergonomics make the 320 Series Clamp Meters the best general troubleshooting tools for commercial and residential electricians. The 323, 324 and 325 are designed to verify the presence of load current, AC voltage and continuity of circuits, switches, fuses and contacts. These small and rugged clamp meters are ideally suited for current measurements up to 400 A in tight cable compartments. The Fluke 324 model also includes temperature and capacitance measurement capabilities.Content :Clamp meter, Test Leads, Soft Case, User's Manual
    atribut:
    • DMM Response Type: True RMS
    • Current Measure AC Max (A): 1000
    • Jaw Opening Max (mm): 34
    • Dimensions (HxWxD) (mm): 249x85x45
    • Product Range: Fluke - 37x Series
Daftar Harga True Rms Terbaru April 2026
FLUKE Multimeter Digital True-RMS (Multitester)Rp4.899.900
FLUKE True RMS AC Clamp MeterRp8.799.900
Pro'sKit Multimeter Digital 3 5/6 True-RMS (Multitester)Rp1.699.900
FLUKE Multimeter Digital True RMS (Multitester)Rp9.999.900
TEKIRO Multimeter Digital True RMS (Multitester)Rp889.900
FLUKE True RMS Clamp MeterRp26.999.900
FLUKE True RMS Leakage Current Clamp MeterRp25.999.900
FLUKE True-RMS Industrial Logging Multimeter (Multitester)Rp24.999.900
Pro'sKit Pocket True-Rms Auto Range Multimeter (Multitester)Rp769.900
Fieldpiece True RMS with BacklightRp14.999.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)