FLUKE True RMS Clamp Meter

Sebelum PPN:
Rp29.999.900 - Rp35.999.900
Spesifikasi
Battery TypeSix 1.5 V AA NEDA 15 A or IEC LR6
Battery Life (hour)100 (with typical usage, backlight off)
Test Leads (V)Rated to 1000
Jaw Size (mm)58
Dimensions (LxWxD) (mm)300x98x52
Safety RatingIEC 61010-2-032, 600 V CAT IV, 1000 V CAT III
Drop Test Requirement (m)1
IP RatingIP 42 (indoor use only)
Operating Altitude (m)2000
Operating Humidity (%)0 to 95 (non-condensing)
Operating Temperature (°C)0 to +50
Storage Altitude (m)10000
Storage Temperature (°C)-20 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Versatile and rugged tool for applications with high currents
Confidently take reliable readings with the True RMS, Fluke 353 digital clamp meter; the tools of choice for high current clamp-on amp meter measurement up to 2000 A. The extra-wide jaw easily clamps around large conductors, typically found in high-current applications. The extra rugged design and CAT IV 600 V, CAT III 1000 V ratings add an extra element of user protection when taking high-powered measurements. Accurate peak measurements can be taken using the in-rush current mode, ideal for motors and inductive loads.
Feature
- Reliably handle a wide range of high-current applications with 2000 A AC + DC true-rms, 1400 A ac, and 2000 A DC
- The large 58 mm (2.3 in) jaw capacity is suitable for large or multiple conductors
- CAT IV 600 V, CAT III 1000 V rating for added user protection
- In-rush current measurement captures 'power-on' surge current with accuracy and repeatability
- Accurately measure frequency up to 1 kHz for optimum troubleshooting
- Quickly analyze readings using the MIN, MAX, and AVG functions
- A large backlit display allows for easy visibility in low-lit areas
- Use the display hold feature to capture readings even when the display cannot be viewed
- Use the low-pass filter to smooth out noisy loads and stabilize readings

Ulasan Produk

Tidak ada ulasan