FLUKE True RMS Leakage Current Clamp Meter

Sebelum PPN:
Rp29.999.900 - Rp31.999.900
Spesifikasi
Display (LCD)Digital readout: 3300 count
Display Refresh Rate (time/s)4
Battery Type2 AA, IEC LR6, NEDA 15A, alkaline
Battery Life (hour)Expected battery life, without using backlight and spotlight, is more than 150
Automatic Shutdown Time (minute)Meter automatically shuts down after 15 of inactivity
Measurement FunctionAlternating current
Operating Altitude (m)2000
Operating Humidity (%)Non-condensing (<10 °C); 90 relative humidity (10 °C to 30 °C); 75 relative humidity (30 °C to 40 °C); 45 relative humidity (40 °C to 50 °C)
Operating Temperature (°C)-10 to +50
Protection ClassIEC 60529: IP30 (jaw closed)
Storage Altitude (m)12000
Storage Temperature (°C)-40 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reduce downtime-Find leakage currents without taking equipment offlineThe Fluke 368 true-rms leakage current clamp meter helps users detect, document, record and compare leakage current readings over time as a means of preventing unplanned downtime, and identifying intermittent GFCI and RCD trips, all without taking equipment off line.
The Fluke 368 has a large 40 mm diameter jaw for work with large conductors. The clamp's jaw is fully shielded to accurately capture very small leakage signals, and to minimize external electromagnetic interference.
Feature
- True-rms measurements for accuracy when measuring complex, non-sinusoidal waveforms
- 40 mm jaw opening
- Highest resolution of 1 μA, measure up to 60 A
- Selectable filter function removes unwanted noise
- Max/Min/Average readings and hold function
- Forward-facing LED worklight for use in dark wiring cabinets
- Backlit display; auto backlight off and auto power off for extended battery life
- CAT III 600V safety rating

Ulasan Produk

Tidak ada ulasan