Fieldpiece Multimeter True RMS dengan Lampu Latar (Multimeter Digital dengan Backlight)

Sebelum PPN:
Rp19.999.900
Spesifikasi
Over Range\"OL\" mark indication
Auto Power-off30 minutes
Operating Humidity (%RH)<70
Storage Humidity (°C)0 to 80% R.H with battery removed
Accuracy Humidity (%RH)<75
Battery Life300 hours typical with alkaline
Operating Temperature (°C)0 to 50
PowerSingle standard 9-volt battery, NEDA 1604, JIS 006P, IEC 6F22
SafetyUL,CE,Cat III600V,UL61010-1,IEC/EN61010-1
Storage Temperature (°C)-20 to 60
Temperature Accuracy (°C)23 ±5
Temperature Coefficient (°C)0.1×(specified accuracy) per ℉/℃, 0 to 18, (28 to 50)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HS36 – True RMS with Backlight. Every feature.

Expandable True RMS Stick Multimeter with Backlight – Designed for HVACR Field Service – HS36. Our top of the line Stick Meter, the HS36 includes the ranges you use everyday for HVACR field service plus includes a bright blue backlight and True RMS. Like the rest of the HS30 series, the HS36 comes equipped with a magnetic hanger, along with detachable silicone test leads and alligator clip probe tips for remote and easy one-handed testing, as well as the full set of built-in safety features.  This auto-ranging stick meter also includes a bar graph on the LCD for an analog feel. Technicians who prefer our expandable stick meters tell us this is the best digital multimeter for HVACR field service. The HS meter series is unlike any other found in HVACR. We incorporate a number of safety features, both those you can and can’t see, into our meters.  In addition, the HS series accepts modular test instrument accessory heads, so you have more testing capabilities without buying a lot of expensive instruments. 

And it’s packed with the features HVACR technicians need:
- Non-contact Voltage-High Voltage and Continuity Indicators-Microamps-Capacitance
- MIN/MAX-Temperature
- Silicone Leads with Detachable Probe Tips
- Rugged ABS case with rubberized bumpers
- Built-in magnetic hanger allows you to test with one hand or no-hands
- Built-in lead storage
- Ergonomic shape fits naturally in your hand
- Auto power-off (APO) to conserve battery life

Includes:
- Expandable True RMS Stick Multimeter with Backlight – HS36400A Amp Clamp Accessory – ACH4
- Deluxe Silicone Test Leads – ADLS2Short Alligator Lead Extensions – ASA2Deluxe Meter Case – ANC19-Volt Battery (installed)
- Operator’s Manual
Feature
- Fits in your pocket.
- Works with all accessory heads.
- Non-contact voltage.
- Microamps DC for flame diodes.
- 400 AAC with included amp.
- Temperature up to 1000 degrees F.
- Lead storage

Ulasan Produk

Tidak ada ulasan