Beli Timbangan Tws di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TTC Wire Stripper
    Mulai

    Rp749.900

    TTC Wire Stripper
    Deskripsi:
    ●For stripping cable sheathing during electrical work and electronic equipment work.
    atribut:
    • Total Length (mm): 166
  2. LCN Electromagnetic Lock Activation Device
    Mulai

    Rp10.999.900

  3. AND Density Determination Kit
    Mulai

    Rp15.999.900

    AND Density Determination Kit
    atribut:
    • Applicable Balance Scale: BM series, GH series, HR-i series, GR series, HR series, HA series.
  4. GRAM Density Calculation Balances
    Mulai

    Rp56.999.900

    GRAM Density Calculation Balances
    Deskripsi:
    Gram FD series – Liquids and solids density determination Functions and characteristics - Scale to determine the density - Determination of the density of liquids and solids - Objects with less density than water can be determined - RS-232 data output to connect our printers or a PC - Wind-protected glass chamber included - Complete density kit included Determine the density of liquids and solids with three simple steps: - Write the temperature down - Weight the object without water - Weight the object with water
    atribut:
    • Capacity (g): 410
    • Readability (g): 0.001
    • Working Temperature (°C): 0-30
    • Humidity: Max 80 % without condensation
    • Weighing Plate Dimensions (mm): Ø 95
    • Dimensions (mm): 280x185x255
    • Responding time: Less than 3.5 sec
  5. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  6. Lugong Instrument Density Meter
    Mulai

    Rp33.999.900

    Lugong Instrument Density Meter
    atribut:
    • Measurement Range (g): 0.01 - 300
    • Density Precision (g/cm³): 0.001
    • Read Directly: Apparent Density and Volume
    • Density Range (g/cm³): 0.001 - 99.999 (> 1, < 1 can be tested)
    • Testing Time (s): about 5
  7. ACZET Density Determination Kit
    Mulai

    Rp14.999.900

    ACZET Density Determination Kit
    Deskripsi:
    Determining the density of solids and liquids is an inseparable part of work of the laboratories. Traditional method of density determination requires from the operator many measurements and a lot of complex calculation. In result the operator ends with a density determination result which can be saddled with calculation and systematic errors. Additionally time that needs to be devoted to density calculation is long.Density determination kit is additional equipment offered to Aczet laboratory balances. The software for determination of density has following basic features:Simplicity of usage (all activities are described on the display of the balance),Reliability (all calculation is automatically performed by the balance's software),Fast data processing (result is obtained after determination of sample mass in water or plunger mass in liquid),Accurate data processing (before every measurement of mass, display indication is automatically zeroed, this proves the density determination result to be reliable and real).
  8. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  9. BUSSMANN British & IEC Fuse
    Mulai

    Rp429.900

    BUSSMANN British & IEC Fuse
    Deskripsi:
    Type D fuses are low-voltage, DIN-style fuses for protecting against overcurrent in power distribution systems, electrical cables, and other general industrial equipment. Also called diazed fuses, these milk-bottle-shaped fuses are typically used as replacements for Type D fuses commonly found in European-manufactured equipment. They have different tip diameters based on their current rating to pair with a matching mounting base. This matching system helps ensure protection against overcurrent by preventing the use of fuses rated too high for the circuit. These nonindicating fuses have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Time-delay (slow-blow) Type D fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Fast-acting (fast-blow) Type D fuses open within seconds of being exposed to overloads and short circuits for protecting appliances, integrated circuits, control circuits, control circuit transformers, and other equipment with specific current-limitation requirements.
    atribut:
    • UNSPSC: 39121608
    • AC Voltage Rating (V): 500
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Class: D
    • Element: Dual
    • Fits Fuse Block Style: Nonrejection
    • Interrupt Rating (kA): 50 at 500V AC
    • Length (inch): 2
    • Speed: Time Delay
    • Visual Indication: Nonindicating
  10. Logitech Keyboard
    Mulai

    Rp379.900

    Logitech Keyboard
    Deskripsi:
    Gaming keyboard berkinerja tinggi yang dilengkapi pilihan switch mechanical GX terbaik untuk Anda. Dilengkapi report rate 1md, USB passthrough, LIGHTYSNC RGB, dan bahan aluminum-alloy.TOMBOL KHUSUS- Kontrol Pencahayaan: FN+F5/ F6/F7- Game Mode: FN+F8- Kontrol media: FN+F9/ F10/F11/F12- Kontrol Volume: FN+ PRTSC/SCRLK/PAUSE- Tombol FN yang Dapat Diprogram melalui Logitech G HUB
  11. CAMBRO Insulated Food Carriers
    Mulai

    Rp1.699.900

    CAMBRO Insulated Food Carriers
    Deskripsi:
    Hot or cold-insulated food carriers have two compartments that can be used for food storage in different temperature environments.
    atribut:
    • NSF-certified: Yes
  12. Mitutoyo Pengukur Ketebalan Dial (Alat ukur ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  13. BUSSMANN Glass Fuse
    Mulai

    Rp459.900

    BUSSMANN Glass Fuse
    Deskripsi:
    These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • Body Material: Glass
    • Body Style: Cylindrical
    • Visual Indication: Glass Fuse
  14. BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Mulai

    Rp489.900

    BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)
    Deskripsi:
    Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
    atribut:
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Speed: Fast Acting
  15. BUSSMANN Ceramic Fuse
    Mulai

    Rp439.900

    BUSSMANN Ceramic Fuse
    Deskripsi:
    Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • AC Voltage Rating (V): 250
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  16. NORTON Fiber Disc
    Mulai

    Rp139.900

    NORTON Fiber Disc
    Deskripsi:
    These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
  17. PS Techno Service Compatible Light LED Bulb Forklift Compatible (Komponen Lampu Truk)
    Mulai

    Rp459.900

    PS Techno Service Compatible Light LED Bulb Forklift Compatible (Komponen Lampu Truk)
    Deskripsi:
    Designed exclusively for professional forklift trucks used by forklift dealers nationwide Light bulb type LED bulb Long life, waterproof (IP65) IC built-in type that is hard to break due to surge (overvoltage) 48V specifications can withstand up to 100VReplacement bulb LED bulbs for trucks, construction vehicles, and forklifts* When used for blinkers, a high-flare (fast blinking) phenomenon occurs. * If the input voltage is reverse voltage, it will not light. It may cause valve failure.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Timbangan Tws Terbaru October 2026
TTC Wire StripperRp749.900
LCN Electromagnetic Lock Activation DeviceRp10.999.900
AND Density Determination KitRp15.999.900
GRAM Density Calculation BalancesRp56.999.900
Mitutoyo Digital Height GaugeRp7.899.900
Lugong Instrument Density MeterRp33.999.900
ACZET Density Determination KitRp14.999.900
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp16.999.900
BUSSMANN British & IEC FuseRp429.900
Logitech KeyboardRp379.900

Data diperbarui pada 21/10/2026 (Harga belum termasuk PPN)