BUSSMANN British & IEC Fuse

Sebelum PPN:
Rp429.900 - Rp769.900
Spesifikasi
UNSPSC39121608
AC Voltage Rating (V)500
Body MaterialCeramic
Body StyleCylindrical
ClassD
ElementDual
Fits Fuse Block StyleNonrejection
Interrupt Rating (kA)50 at 500V AC
Length (inch)2
SpeedTime Delay
Visual IndicationNonindicating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type D fuses are low-voltage, DIN-style fuses for protecting against overcurrent in power distribution systems, electrical cables, and other general industrial equipment. Also called diazed fuses, these milk-bottle-shaped fuses are typically used as replacements for Type D fuses commonly found in European-manufactured equipment. They have different tip diameters based on their current rating to pair with a matching mounting base. This matching system helps ensure protection against overcurrent by preventing the use of fuses rated too high for the circuit. These nonindicating fuses have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Time-delay (slow-blow) Type D fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Fast-acting (fast-blow) Type D fuses open within seconds of being exposed to overloads and short circuits for protecting appliances, integrated circuits, control circuits, control circuit transformers, and other equipment with specific current-limitation requirements.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
IEC Fuse 6 A 500V AC Not Rated Class D D27 Series Color Code Green Nonindicating Time Delay Body Style Cylindrical Nonrejection Interrupt Rating 50kA at 500V AC Fuse Size 2 in L x 27/32 in dia Length 2 in Diameter 27/32 in Equivalent Brand and Series Bussmann D27 Siemens 5SB2 Equivalent Series 5SB2 D27 Class D Fuse Size DII IEC Operating Fuse Class gG gL Cap Diameter 15/64 in Ceramic Body Material Element Dual Standards DIN 49532 IEC 60269

Ulasan Produk

Tidak ada ulasan

Halaman Terkait