BUSSMANN Semiconductor Automotive Fuse (Sekering Otomotif)

Sebelum PPN:
Rp489.900 - Rp13.999.900
Spesifikasi
ElementSingle
Fits Fuse Block StyleNonrejection
SpeedFast Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fast-acting, nonindicating semiconductor fuses open within seconds of being exposed to overloads and short circuits. Also called fast-blow semiconductor fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges. They have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover.
Feature
Semiconductor Fuse 20 A 600V AC 700V DC FWC-A10F Series Nonindicating Fast Acting Body Style Cylindrical Nonrejection Interrupt Rating 200kA at 600V AC 50kA at 700V DC Fuse Size 1-1/2 in L x 13/32 in dia Length 1 1/2 in Diameter 13/32 in Equivalent Brand and Series Bussmann FWC Mersen A60Q Equivalent Series A60Q FWC Compatible Fuse Block Series CHM HPS Body Material Fiberglass Single Element Standards CE UL Recognized

Ulasan Produk

Tidak ada ulasan