Lugong Instrument Density Meter

Sebelum PPN:
Rp33.999.900
Spesifikasi
Measurement Range (g)0.01 - 300
Density Precision (g/cm³)0.001
Read DirectlyApparent Density and Volume
Density Range (g/cm³)0.001 - 99.999 (> 1, < 1 can be tested)
Testing Time (s)about 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
1. Test any shape sample's density and volume include solid materials, floating materials, Hygroscopic plastic ect. which density is >1 or <1
2. Densitometer has the function of temperature compensation setting and solution compensation setting.
3. By adopting the design of big tank, it can decrease the inaccuracy caused by supporting wires buoyancy.
4. Choose different medium like water/alcohol/silicone oil according to different materials.
Use
Rubber, tire, macromolecule, composite materials, shoe materials, sealing, soft synthetic leather, convey Belt; plastic, plastic pellets, cable, packing materials, new materials researching laboratory., etc density of sample.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait