BUSSMANN Glass Fuse

Sebelum PPN:
Rp459.900 - Rp1.599.900
Spesifikasi
Body MaterialGlass
Body StyleCylindrical
Visual IndicationGlass Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
Feature
Fuse 3 2/10 A 250V AC Not Rated MDL Series Glass Fuse Time Delay Body Style Cylindrical Nonrejection Interrupt Rating 100A at 250V AC Fuse Size 1-1/4 in L x 1/4 in dia Length 1 1/4 in Diameter 1/4 in Equivalent Brand and Series Bussmann MDL Bussmann MDQ Bussmann MDV Bussmann MDX Littelfuse 313 Littelfuse 315 Mersen GDL Mersen GDV Equivalent Series 313 315 GDL GDV MDL MDQ MDV MDX Body Material Glass

Ulasan Produk

Tidak ada ulasan