Beli Thermometer Oven di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- SATO (Label) Bimetal Thermometer for Asphaltatribut:
- Measurable Temperature Range (degrees): 0 to 200
- Minimum Temperature Display (degrees): 5
- Temperature Sensor Length (mm): 200
- Temperature sensor dimensions: 8 x 200mm
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- SK SATO Remote Sensing Dial Thermometeratribut:
- Material: Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead)
- Type: Liquid-filled
- Surface Processing: Electrolytic polishing
- Mounting Screw: PT1/2
- Number of Mounting Holes: 3
- Case Diameter (phi mm): 110
- Lead Wire (m): 3
- Purpose of Use: Measurement target: Liquid/air.
- Sato Keiryoki Mfg Asphalt Thermometeratribut:
- Temperature display method: analog
- Thermometer Type: For asphalt (togly)
- Measurement Target: asphalt
- OMRON Healthcare Digital ThermometerDeskripsi:Digital Thermometer MC-343F Omron digital offers a safe, accurate and quick temperature reading. It eliminates any worries about broken glass or mercury hazards. Availability of models varies across countries. Please contact our local offices for more information. - Water-resistant - Buzzer - Flexible Tip - Battery Replaceable For Oral, Rectal and Underarm Temperature Measurement Fast Measurementatribut:
- Selectable: °C / °F
- Shinwa Rules Round Thermometeratribut:
- Installation Method: Wall hanging
- Type of display Temperature: analog
- Temperature Measurement Range: -30 to 50°C
- 1 Scale: 2°C
- Material: Body: Polystyrene resin, ABS resin
- Precision: -20 to 40°C: ± 2°C, otherwise: ± 4°C
- Sato Keiryoki Mfg Bimetal Thermometeratribut:
- Thermometer Type: Bimetal type
-
Material:
Glass (transparent plate)
SUS304 (case, temperature sensing part, screw) - Temperature display method: analog
- Mounting Screw: PT1 / 2
- Waterproof: JIS C 0920 IPX1 equivalent
- Alla France Liquid Thermometeratribut:
- Length (mm): 305
- TRUSCO Pen-Type Drip-proof Thermometeratribut:
- Dimensions (Width W x Depth D x Height H) (mm): 47 x 17 x 177
- Measurement Temperature Range (°C): -50 to 150
- Power: One Button-Type Battery (SR1130) x (Sold Separately)
- Probe Length (mm): 3.5 x 117
- Temperature Display: (Minimum) 0.1 deg C
- Weight (g): 32
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Type Input: Dual
- Temperature Range (°C): 20 - +1000
- Temperature Range (°F): 4 - +1832
- GEA Kulkas Farmasiatribut:
- Temperature (°C): 4 to 8
- Origin: China
- Refrigerant: R134a
- GEA Sliding Curve Glass FreezerDeskripsi:- LED light - Thermostat analog - 3 layers heated front glasses - Condensor fan - Castors with lock
- GEA Lemari Pendingin (-26°C)Deskripsi:GEA Chest Freezer dengan temperature -18 sampai -26¿C dengan berbagai kapasitas menggunakan refrigerant R600a dan R134A yang sesuai untuk industri Hotel, Restaurant, Catering, Cafe, Supermarket.
- GEA Display Cooleratribut:
- Voltage (V): 220
Daftar Harga Thermometer Oven Terbaru November 2025
| KRISBOW Infrared Thermometer | Rp469.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| SATO (Label) Bimetal Thermometer for Asphalt | Rp939.900 |
| GETRA Oven Gas | Rp6.199.900 |
| Sato Keiryoki Mfg Thermocouple Digital Thermometer | Rp3.899.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp339.900 |
| SK SATO Remote Sensing Dial Thermometer | Rp7.699.900 |
| Sato Keiryoki Mfg Asphalt Thermometer | Rp1.099.900 |
| OMRON Healthcare Digital Thermometer | Rp51.000 |
| Shinwa Rules Round Thermometer | Rp96.000 |
Data diperbarui pada 04/11/2025 (Harga belum termasuk PPN)





















































































































































%20Bimetal%20Thermometer%20for%20Asphalt/P102001950-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Termometer%20Elektronik/OMRON%20Healthcare%20Digital%20Thermometer/6xP103788249-1.jpg)







/P102939475-2.jpg)
/91P103736325-1.jpg)