DeltaTrak Freezer Thermometer

Sebelum PPN:
Rp1.599.900
Spesifikasi
Temperature Range (°F/°C)-20 to 80/-30 to 30
Temperature Accuracy (°F/°C): ±2/±1
Dimensions (cm)Dia. 5 (2inch)
Housing MaterialStainless steel construction

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications: Easy to read bold numbers made of stainless steel. The bi-metal thermometer design uses a coiled element fixed at one end and is attached to the pointer. As the temperature increases, the pointer will be rotated by the coiled bi-metal element indicating the correct temperature. Used to assure your refrigerator and freezer are at the desired temperature to keep food fresh.

The Refrigerator and Freezer Thermometer (Model 29004) measures -20°F to 80°F (-29°C to 27°C). It is made of durable stainless steel and has easy to read bold numbers. The bi-metal design uses a coiled element fixed at one end and is attached to the pointer. Model 29004 is DeltaTrak's coldest measuring thermometer at -20°F. Hang or stand the Refrigerator and Freezer Thermometer to assure your refrigerator and freezer are at the desired temperature to keep food fresh.
Feature
Durable, heavy-duty stainless steel.
Hang or stand.
Large, easy-to-read face.
Applications: Food Establishments, Distribution Centers, Cold Storage, Processing Facilities.

Ulasan Produk

Tidak ada ulasan