TESTO Waterproof Mini Probe Thermometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.199.900
Spesifikasi
Operating Temperature (°C)-10 to +50
Protection ClassIP67
Storage Temperature-20 to +70 °C
Weight (g)36
Battery TypeButton cell LR44
Diameter Probe shaft (mm)3.5
Diameter Probe shaft tip (mm)1.6
Dimensions (mm)150x45x30
Display Sizeone-line
Display TypeLCD (Liquid Crystal Display)
Length Probe shaft (mm)120
Length Probe shaft tip (mm)7.5
Product Color White
Product/Housing MaterialABS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Low in price, high in performance: the waterproof mini probe thermometer measures the core temperature of liquid, soft and powdery media as well as the ambient air temperature.And when you’ve carried out your measurements, you can either clean your mini probe thermometer under running water or pop it into the dishwasher before returning it to the protective case that comes with the delivery. The mini probe thermometer also has an integrated clip to stop it from slipping out of your shirt or jacket pocket.A variety of different applications for the waterproof mini probe thermometerFrom checking the Sunday roast (but don’t forget to take it out of the oven!) to carrying out temperature checks during production processes; from measuring the air temperature in air conditioning units to checking the temperature of different media in garden centers or laboratories. Because the mini probe thermometer can be used to measure both the air and the core temperature of different materials it is ideal for use in a variety of different applications and environments.
 
Product Includes: Waterproof mini probe thermometer, protective case, integrated clip and calibration protocol.
Feature
For quick ‘n easy air and core temperature measurements**Ideal for a variety of different applications – in kitchens, laboratories, industrial settings and garden centers**Waterproof and dishwasher safe (IP67 rated)**Includes protective case with integrated clip**The waterproof mini probe thermometer allows you to measure the air temperature and core temperature of a variety of different media in a variety of different applications. And when you’re done you can either clean your thermometer under running water – or pop it into the dishwasher if necessary.

Ulasan Produk

Tidak ada ulasan