Beli Switch Server di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HARIO Immersion Coffee Dripper SwitchDeskripsi:Immersion dripper switch termasuk salah satu inovasi terbaru dari dripper hario, dengan tambahan saklar khusus di bagian bawah base-nya untuk membuka atau menutup kucuran air. immersion dripper switch dari hario yang bisa anda dapatkan di otten coffee ini disebut-sebut sebagai bagian dari terobosan dripper pintar yang memberi kendali total sepenuhnya di tangan anda untuk menentukan durasi atau lamanya proses perendaman (immersion) pada saat menyeduh kopi. Bentuknya masih memertahankan desain kerucut dengan kemiringan 60 khas hario. Sudut kemiringan ini juga dianggap sebagai konstruksi ideal dari proses penyeduhan kopi karena bisa mengekstraksi seluruh karakternya secara maksimalatribut:
- Capacity (ml): 200
- Material: Heatproof glass, Silicone rubber & PCT resin
- brennenstuhl Stop Kontak Rak Server 19inch (Power Socket PDU)Deskripsi:Brennenstuhl Premium-Line, power strip 8-way - 19inch format ideal for server cabinets (with switch and 3m cable, Made in Germany) black/grey8er protective contact socket strip with 3m cable length H05VV-F 3G1,5Plug strip with illuminated safety switch for switching on and off (two-pole)Sockets for installation in 19inch network or server cabinetsStable, plain compact strips made of highly break-resistant special plasticScope of delivery: 1 x Premium-Line power strip 19inch in the color gray with black frame- in best quality from brennenstuhl®atribut:
- Color: Black-Grey
- Cable Length (m): 3
- Height (cm): 48.20
- Length (cm): 6
- Width (cm): 10
- Usage: Household
- Article Number: 1156057018
- Degree of Protection (IP): IP20
- EAN: 4007123105816
- Number of Socket Outlets Total: 8
- Socket Outlet Arrangement (°): 45
- Type of Fastening: Fastening with screw
- Type of Plug: Angle plug
- USB Type Output Socket: Not applicable
- Dell PowerEdge R760xs Rack ServerDeskripsi:2xIntel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-44002x64GB RDIMM, 4800MT/s Dual Rank6x4TB NLSAS 12Gbps 7.2K 512n 3.5in Hot plug3.5" Chassis with up to 12 Hard Drives (SAS/SATA) PERC11MouseKeyboardPERC H755 Adapter, Low ProfileStandard HeatsinkDual, Hot-plug, Power Supply Redundant (1+1), 1100W, Mixed Mode, NAFOpenManage Enterprise Advanced No Monitor 2 x Power Cord - C13, 1.9M, 250V, 10A (Indonesia, Laos, Vietnam)Trusted Platform Module 2.0 V32 x Jumper Cord - C13/C14, 4M, 250V, 10A (US, EU, TW, APCC countries except ANZ)Broadcom 57414 Dual Port 10/25GbE SFP28 Adapter, PCIe Low Profile, V2PowerEdge R760xs Motherboard with Broadcom 5720 Dual Port 1Gb On-Board LOMBroadcom 5720 Quad Port 1GbE BASE-T Adapter, OCP NIC 3.0No Operating System No Systems Documentation, No OpenManage DVD KitChannel ProSupport and Next Business Day Onsite Service Initial, 36 MonthReadyRails Sliding Rails Without Cable Management ArmiDRAC9, Enterprise 16Gatribut:
- Processor: 2 x Intel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-4400
- Memory: 2x64GB RDIMM, 4800MT/s Dual Rank
- Chassis (inch): 3.5 Chassis with up to 12 Hard Drives (SAS/SATA) PERC11
- RAID Controller: PERC H755 Adapter, Low Profile
- SANWA SUPPLY 19-inch server rack outletDeskripsi:The current display function allows you to check the equipment's usage status. The measurement area is divided into three blocks: A block, B block, and A+B block (total value). Instantaneous current values can be checked by pressing the select switch. Peak current values can be displayed by pressing the PEAK button. Two 20A circuit protectors are installed, with a maximum of 20A for each system. Total capacity is up to 30A. Easily installs in a 19-inch server rack. Mounting holes are provided on the tap body, allowing direct installation with screws. Optional L-shaped mounting brackets can be used to attach to a mounting frame. A power indicator LED lamp is included as standard. A locking outlet prevents accidental disconnection. A 3m power cord and plug are included as standard.* We do not deliver to private homes (detached houses / apartments). * Mounting screws are not included. * L-shaped metal fittings are sold separately. (TAP-SVSET list price \ 2) * Cannot be used outside Japan.atribut:
- Allowable Current (A): 36
- Ambient Humidity (%): 85 or less (no freezing or condensation)
- Ambient Temperature (°C): 0-40 (provided that the average value for 24 hours does not exceed 35)
- Applicable Regions: Only in Japan
- Applicable Standard: Compliant with the Electrical Appliance and Material Safety Law (PSE) technical standards
- Chip breaker: Equipped with circuit protector 20A x 2 up to a total of 30A
- Color: [Outlet] Black, [Code] Black
- Conductor Size (mm²): 5.5
- Crimp Terminal: Round crimp terminal R2-5 (JIS C2805 equivalent)
- Interval (mm): [Outlet] 40
- Outlet Shape: 3P
- Plug: Parallel type
- Plug Shape: Hook type L5-30P (lock type 125V30A)
- Power Cable (m): 3
- Rated Capacity: 125V, 30A (up to 3000W in total)
- Type: Retaining
- APC NetShelter SX 42U Server Rack Enclosure with Sides BlackDeskripsi:Standard enclosure for low to medium density server and networking applications. Compact width to optimize data center space. 42U height to easily roll through doorways ... Includes: Baying hardware, Key(s), Keyed-alike doors and side panels, Leveling feet, Mounting hardware, Pre-installed casters, Side panelsatribut:
- Rack Height: 42U
- Rack Width (inch): 19
- Maximum Height (mm): 1991
- Maximum Width (mm): 600
- Maximum Depth (mm): 1070
- Color: Black
- Approvals: UL 2416, UL 60950-1
- Front Door (gauge): 16
- Maximum Mounting Depth (mm): 915
- Minimum Mounting Depth (mm): 191
- Reach: REACH: Contains No SVHCs
- Rear Door (gauge): 18
- RoHS: Compliant
- Roof (gauge): 18
- Side Panels (gauge): 18
- Vertical Posts (gauge): 16
- Weight Capacity (kg): 1022.73 (Dynamic Load)
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- StarTech.com 1U rack mountable 16 port single VGA display compatible USB connection KVM switch (PC PC CPU switcher) OSD function / cable includedDeskripsi:Includes 16 x 1.8m USB KVM cables Supports a USB keyboard and mouse set in a single USB connection Rugged 1U all-metal enclosure for rackmounting to withstand harsh environments and use in server cabinets Selected KVM ports OSD security option to password protect from unauthorized use Autoscan feature to automatically cycle through connected PCs Cascading configuration to expand system capabilities Easy computer access with hotkey feature Plug-and-play system configurationEfficiently manage your server farm from a single console Software quality control lab for testing on multiple platforms Avoid the cost of purchasing multiple sets of peripherals in a PC test or burn-in control environment Centralized management for multi-systems in a data center System management in a colocation / ISP facility Control and management of production line computersatribut:
- Display: VGA
- Number of Ports: 16
- SANWA SUPPLY PC automatic switchDeskripsi:You can switch between two computers with one set of USB keyboard, USB mouse, display, and speaker. Since it is a compact type with an integrated cable, it does not take up space during installation. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two PCs. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port, it can be fully started without switching the port at the time of restart (reboot). It is possible to start two connected PCs at the same time. You do not need to install software and you can switch and use it just by connecting. It is possible to monitor each computer by automatically switching the connected computer with the auto scan function. No AC adapter is required because it operates by supplying power from the USB port of the computer.* The USB hub port mounted on the keyboard cannot be used via this product. Functions that require a driver, such as special buttons mounted on the keyboard, cannot be used via this product. * It may not work with keyboards with fingerprint authentication function, keyboards with trackpad, etc. * Bluetooth keyboard and Bluetooth mouse are not supported. * We do not guarantee the operation of all computers, keyboards, and mice. * Special buttons and function keys that require driver installation on keyboards and mice may not work via this switch. * Resume / suspend function with one-touch button is not supported.atribut:
- AS ONE Part Number: 64-0887-75
- Cable Length (m): 1.2
- Current Consumption (mA): 280 (maximum)
- Dimensions, Width W x Depth D x Height H (mm): 77.8 x 68 x 24 (Body size)
- Display: Mini D-sub 15 pin
- Mass (g): 348
- Number of Connections: 2
- Operating Temperature/Humidity Range: Temperature / 0 to 50 °C Humidity / 80% or less (no condensation)
- Power Supply Voltage (V): Operating voltage-Power supply from USB port / DC + 5V
- Supported OS: Windows 10, 8.1, 8, 7, Vista, XP (32 / 64bit, each Edition compatible), Windows Server 2012 (R2), Windows Server 2008 (R2), Windows Server 2003 (R2), Mac OS X, Mac OS 9.0 ~ , Linux (CentOS, uBuntu, OpenSUSE)
- Supported Resolution: Can display up to 2304 x 1440 dots. (DDC2B compatible)
- Switching Method: Hot key switching (switch between PC A and B) Press the [Ctrl] key twice in succession. * However, the same Ctrl key
- Temperature / Humidity Range for Storage: Temperature / -20-60 °C Humidity / 80% or less (no condensation)
- APC KVM 2G Server Module SerialDeskripsi:Manage multiple servers with just one keyboard, monitor and mouse.atribut:
- Maximum Height (mm): 14
- Maximum Width (mm): 125
- Maximum Depth (mm): 125
- Operating Temperature (°C): 0 to 50
- Operating Relative Humidity: 5 - 95 %
- Operating Elevation (m): 0-3000
- Approvals: C-tick, CE, FCC Part 15 Class A, ICES-003, TAA compliance, UL 60950-1, VCCI Class A
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 5 - 95 %
- Storage Temperature (°C): -10 to 60
- UGREEN 2 in 4 Out USB 2.0 Sharing Switch BoxDeskripsi:Share 4 USB devices between 2 Computers This 4Port USB Switch is an excellent choice to share 4 USB devices between two Comptuers;It's ideal for sharing a printer or scanner in a small office environment;It's also great for use at home if you have multiple PCs or Macs;Switch at One Push, LED Indicates 2 HostsEasily switch between 2 Computers via a push button with LED indicats the active computer; Power for More Power up the switch via the Micro USB port to access devices such as External HDD, Digital Video Cameras and more; Supports More Systems & Hassle Free Compatible with Windows 10/8/8.1/7 / Vista / XP and Mac OS X, Linux and Chrome OS; No driver installation required for compatible systems;atribut:
- Color: Black
- Cable Length (m): 1.5
- Monitor Connections: 4 Ports
- Computer Connections: 2 Ports
- Max. Power Supply (V): 5
- ELECOM USB switch 2 PCs Cable includedDeskripsi:A switch that can be used by switching between one USB printer and storage device with two PCs. USB 2.0 compliant. Compatible with USB 2.0. Bus-powered operation. Switching failures may occur with printers that are constantly communicating with the PC.atribut:
- Communication Speed: Up to 480Mbps
- Conform to: (Self power)x,(BUS power)O
- Dimensions, Width W x Depth D x Height H (mm): 70x21x43
- Included Accessories: Two USB cables (1.5m, including connectors)
- Interface: USB
- Number of Ports: [Downstream] 1 port, [Upstream] 4 ports
- Operating Environment: If the connected USB device is bus-powered, the power consumption must be 350 mA or less.
- Supported OS: Windows 11/10/8.1/8/7/Vista/XP/2000/Me/98/Server2016/Server2012R2/Server2008R2/server2003, Mac OS X (10.3 or later)/macOS (10.12 or later)
- ELECOM USB switch 4 PCs Cable includedDeskripsi:A switch that can be used by switching one USB printer or storage device with up to four PCs. USB 2.0 compliant. Compatible with USB 2.0. Bus-powered operation. Switching failures may occur with printers that are constantly communicating with the PC.atribut:
- Communication Speed: Up to 480Mbps
- Conform to: (Self power)x,(BUS power)O
- Dimensions, Width W x Depth D x Height H (mm): 87x21x76
- Included Accessories: 4 USB cables (1.5m including connector)
- Interface: USB
- Number of Ports: [Downstream] 1 port, [Upstream] 4 ports
- Operating Environment: If the connected USB device is bus-powered, the power consumption must be 350 mA or less.
- Supported OS: Windows 11/10/8.1/8/7/Vista/XP/2000/Me/98/Server2016/Server2012R2/Server2008R2/server2003, Mac OS X (10.3 or later)/macOS (10.12 or later)
- SANWA SUPPLY PC automatic switchDeskripsi:You can switch between two computers with a set of PS / 2 keyboard, PS / 2 mouse, and display. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers. It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port and mouse port, it can be fully started without switching the port at the time of restart (reboot). You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys. It is possible to start two connected PCs at the same time. The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good. You do not need to install software and you can switch and use it just by connecting. With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC. High resolution up to 2048 x 1536 dots can be displayed. An AC adapter is not required because it operates by supplying power from the PS / 2 keyboard port of the personal computer.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- StarTech.com 3m KVM cable for PC automatic switcher 2 in 1 USB / VGA KVM cableDeskripsi:Coaxial video cable for a crisp display Coaxial cable clutter-free designConnect your PC / server to a StarTech.com or third-party KVM switchatribut:
- Cable Length (m): 3
- SANWA SUPPLY PC automatic switchDeskripsi:You can switch between two computers with one set of USB keyboard, USB mouse, and display. The switching method is as simple as pressing the [Ctrl] key twice. Instantly switch between two computers. It is also possible to switch the buttons on the front of the main unit, and you can visually check the switching status with the LED. You can switch consoles while the connected computer is turned on. Since it emulates the keyboard port, it can be fully started without switching the port at the time of reboot (reboot). You can lock the switching function (disable hotkeys) by pressing the [Ctrl] key + [F12] key. This product can also be used in games and applications that use a variety of [Ctrl] keys. It is possible to start two connected PCs at the same time. The all-in-one connector which put together the signal of a keyboard, a mouse, and a display is adopted. Wiring is easy and looks good. You do not need to install software and you can switch and use it just by connecting. With the auto scan function installed, it is possible to automatically switch the connected PC and monitor each PC. High resolution up to 2048 x 1536 dots can be displayed. No AC adapter is required because it operates by supplying power from the USB port of the personal computer.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga Switch Server Terbaru April 2026
| HARIO Immersion Coffee Dripper Switch | Rp1.199.900 |
| brennenstuhl Stop Kontak Rak Server 19inch (Power Socket PDU) | Rp999.900 |
| Dell PowerEdge R760xs Rack Server | Rp219.999.900 |
| SANWA SUPPLY 19-inch server rack outlet | Rp10.999.900 |
| APC NetShelter SX 42U Server Rack Enclosure with Sides Black | Rp27.999.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| StarTech.com 1U rack mountable 16 port single VGA display compatible USB connection KVM switch (PC PC CPU switcher) OSD function / cable included | Rp25.999.900 |
| Qnap NAS Server | Rp32.999.900 |
| SANWA SUPPLY PC automatic switch | Rp1.799.900 |
| APC KVM 2G Server Module Serial | Rp2.399.900 |
Data diperbarui pada 05/04/2026 (Harga belum termasuk PPN)




















































































































































/jmP106903706-1.jpg)



%20OSD%20function%20%2F%20cable%20included/grP113556603-1.jpg)