Totolink 5-Port Gigabit Ethernet Switch

Sebelum PPN:
Rp279.900
Spesifikasi
MAC Address LearningAuto-Learning, Auto-Aging
Mac Address Table2K
Network Media10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
Transmission MethodStore and forward
Backup Bandwidth (Gbps)10
LED1x Power, 5x LANs
Dimensions (LxWxH) (mm)132x75x25
Interface5x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
Power Supply (V/A)DC 9/0.5
Standard & ProtocolIEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
S505G is a Gigabit Desktop Switch that enablesyou to upgrade your network to gigabit Ethernet.With full gigabit ports and compact design,S505G not only increases the speed of your network server,but also make Gigabit to the desktop a reality.Generally, S505G is a high performance solution foryour home or office network.

Package Contents:
S505G Desktop Switch x1, Power Adapter, Quick Installation Guide x1
Feature
5 10/100/1000Mbps auto-negotiated RJ45 ports.Supports IEEE 802.3x flow control for Full Duplex mode and backpressure for Half Duplex mode.1K entry MAC address table and automatic address learning.Auto-MDI/MDIX eliminates the need for crossover cables.Store- and-Forward Switching scheme.Performs non-blocking full wired speed.Supports Giga Lite to improve transfer rate for 4-wire UTP gigabit network.

Ulasan Produk

Tidak ada ulasan