Sebelum PPN:
Rp89.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Power, Reset |
|---|---|
| CPU | Intel Celeron N5095 4-core/4-thread processor, burst up to 2.9 GHz |
| CPU Architecture | 64-bit x86 |
| Drive Compatibility | 3.5-inch bays: 3.5-inch SATA hard disk drives, 2.5-inch SATA solid state drives |
| Encryption Engine | (AES-NI) |
| Flash Memory (GB) | 4 (Dual boot OS protection) |
| Max. Number of Concurrent Connections (CIFS) - with Max. Memory | 1500 |
| Maximum Memory (GB) | 16 (2x 8) |
| Operating Temperature (°C) | 0 to 40 |
| System Memory (GB) | 8 SODIMM DDR4 (1x 8) |
| System Warning | Buzzer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TS-464U-RP
Intel quad-core rackmount NAS with dual-port 2.5GbE and PCIe expandability for high-speed transmission and virtualization applications
Powered by an Intel Celeron N5105/N5095 quad-core processor (burst up to 2.9GHz), the TS-464U-RP features two 2.5GbE RJ45 ports and Port Trunking for up to 5Gbps combined bandwidth. The built-in 4K HDMI output allows for multimedia and virtual machine display. With a PCIe Gen 3 slot, the TS-464U-RP provides flexibility in extending NAS functionality, allowing you to install various cards: a 10GbE/5GbE network card, QM2 card for M.2 SSD caching, or Edge TPU for AI image recognition. The TS-464U-RP also supports AES 256-bit encryption to ensure the confidentiality of sensitive business data without affecting system performance. The TS-464U-RP also features a redundant power supply to ensure maximum system uptime.
The TS-464U-RP uses the QTS operating system by default. You will be able to switch to using the QuTS hero operating system. QuTS hero provides benefits such as ZFS data integrity and WORM technology to prevent data tampering. (Switching to QuTS hero is supported starting from QTS 5.2.2.)
Intel quad-core rackmount NAS with dual-port 2.5GbE and PCIe expandability for high-speed transmission and virtualization applications
Powered by an Intel Celeron N5105/N5095 quad-core processor (burst up to 2.9GHz), the TS-464U-RP features two 2.5GbE RJ45 ports and Port Trunking for up to 5Gbps combined bandwidth. The built-in 4K HDMI output allows for multimedia and virtual machine display. With a PCIe Gen 3 slot, the TS-464U-RP provides flexibility in extending NAS functionality, allowing you to install various cards: a 10GbE/5GbE network card, QM2 card for M.2 SSD caching, or Edge TPU for AI image recognition. The TS-464U-RP also supports AES 256-bit encryption to ensure the confidentiality of sensitive business data without affecting system performance. The TS-464U-RP also features a redundant power supply to ensure maximum system uptime.
The TS-464U-RP uses the QTS operating system by default. You will be able to switch to using the QuTS hero operating system. QuTS hero provides benefits such as ZFS data integrity and WORM technology to prevent data tampering. (Switching to QuTS hero is supported starting from QTS 5.2.2.)
Feature
- 2.5GbE connectivityUp to 5 Gbps transfer speeds can be achieved by setting port trunking with the two built-in 2.5GbE (2.5G/1G/100M) ports.
- PCIe expandability
Install a PCIe Gen3 x2 card to expand the core functionality of the TS-464U-RP, including a Multi-Gig 10GbE/5GbE/2.5GbE network card, a QM2 card, or a USB 3.2 Gen 2 (10Gbps) card.
- Snapshots
Protect your files and data from accidental deletion and malware attacks with snapshots that fully record the system status and data.
- License-free virtualized environment
Host multiple containerized apps to run a wide range of applications and services.
- Drives Auto-Tiering
Qtier auto-tiering technology and SSD caching enable constant storage optimization.
- Flexible expansion
Scale your storage capacity to fit growing data needs by connecting QNAP's expansion units.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
