Sebelum PPN:
Rp18.999.900 - Rp88.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Buttons | Reset button |
|---|---|
| Jumbo Frames | 9K |
| Management Interface | Web |
| Relative Humidity (%RH) | 5~95 Non-condensing |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
QSW-IM1200-8C Industrial-grade Fanless full 10GbE Switch to accelerate high-speed network deployment in rugged industrial environments
The rugged 12-Port 10GbE Managed Switch QSW-IM1200-8C has four 10GbE SFP+ fiber ports, eight 10GbE SFP+/RJ45 combo ports, and supports Layer 2 switching and network management to provide a user-friendly entry-level network management solution. With a robust industrial-grade hardware design and operating temperatures of -30 ~ 65° Celsius in airy environments (0.5~0.7m/s ) or -30 ~ 45° Celsius in enclosed spaces, the QSW-IM1200-8C enables high-speed network deployment in the rugged environments of Industry 4.0, smart transportation, and smart cities. The QSW-IM1200-8C is made in Taiwan (MIT), providing a high-quality and reliable networking solution.
The rugged 12-Port 10GbE Managed Switch QSW-IM1200-8C has four 10GbE SFP+ fiber ports, eight 10GbE SFP+/RJ45 combo ports, and supports Layer 2 switching and network management to provide a user-friendly entry-level network management solution. With a robust industrial-grade hardware design and operating temperatures of -30 ~ 65° Celsius in airy environments (0.5~0.7m/s ) or -30 ~ 45° Celsius in enclosed spaces, the QSW-IM1200-8C enables high-speed network deployment in the rugged environments of Industry 4.0, smart transportation, and smart cities. The QSW-IM1200-8C is made in Taiwan (MIT), providing a high-quality and reliable networking solution.
Feature
- Rock-solid & FanlessWith an industrial hardened IP20 metal case, fanless design and ventilated construction, the QSW-IM1200-8C can operate in temperatures of -30 ~ 65° Celsius. The redundant DC power supply and circuit breaker also guarantees continuous operation.
- NBASE-T Ethernet
The QSW-IM1200-8C is equipped with eight 10GbE SFP+/ RJ45 combo ports. Compatible with 10GbE and NBASE-T technologies to support five speeds (10G / 5G / 2.5G / 1G / 100M), the QSW-IM1200-8C offers higher transmission speeds when used with existing cables.
- Layer 2 network
The QSW-IM1200-8C provides Layer 2 management features, such as LACP, VLAN, ACL and LLDP for users to efficiently control network bandwidth and enhance security.
- User-friendly management interface
Featuring a user-friendly web UI, the QNAP Switch System (QSS) provides an overview dashboard, port management and setting guide, making central industrial network management intuitive and easy.
- RSTP protocol
Supports Rapid Spanning Tree Protocol (RSTP). You can easily and efficiently deploy small/medium-scale networks that support expansion, redundancy and loop prevention.
- Flow Control
Compliant with IEEE802.3x Flow Control in full-duplex mode, the QSW-IM1200-8C avoids packet loss from unparalleled bandwidth.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
