Beli Switch Power Window di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. UNI-PEX Portable Window Call System
    Mulai

    Rp28.999.900

    UNI-PEX Portable Window Call System
    atribut:
    • Built in Sound: 130
    • Color: Black
    • Content Set: AC adapter ; Clip for contact guard ; Contact guard ; Replacement microphone windshield ; Inter-unit connection cable
    • Material: Steel plate
    • Output Rating (W): 5
    • Rated Output Power (W): 5
    • Ring Color: 160
  2. UGREEN 2 in 4 Out USB 2.0 Sharing Switch Box
    Mulai

    Rp289.900

    UGREEN 2 in 4 Out USB 2.0 Sharing Switch Box
    Deskripsi:
    Share 4 USB devices between 2 Computers This 4Port USB Switch is an excellent choice to share 4 USB devices between two Comptuers;It's ideal for sharing a printer or scanner in a small office environment;It's also great for use at home if you have multiple PCs or Macs;Switch at One Push, LED Indicates 2 HostsEasily switch between 2 Computers via a push button with LED indicats the active computer; Power for More Power up the switch via the Micro USB port to access devices such as External HDD, Digital Video Cameras and more; Supports More Systems & Hassle Free Compatible with Windows 10/8/8.1/7 / Vista / XP and Mac OS X, Linux and Chrome OS; No driver installation required for compatible systems; 
    atribut:
    • Color: Black
    • Cable Length (m): 1.5
    • Monitor Connections: 4 Ports
    • Computer Connections: 2 Ports
    • Max. Power Supply (V): 5
  3. RELIANCE Portable Generator Power Inlet Box
    Mulai

    Rp2.299.900

    RELIANCE Portable Generator Power Inlet Box
    Deskripsi:
    Surface-mount power inlet boxes as an interface between your generator's power cord and transfer switch. Nylon resin units include flip lid.
    atribut:
    • Amps AC (A): 30
    • NEMA Configuration: L14-30
  4. TOA Window Intercom System
    Mulai

    Rp7.499.900

    TOA Window Intercom System
    Deskripsi:
    The NF-2 Window Intercom System is designed to lift voices and support intelligible conversations through glass or acrylic countershields and partitions. Its lightweight and compact design allows it to be installed in small spaces which is out of reach for other bulky or heavy communication equipment. It can be magnetic mount on the countershield or partition instantly without the use of any tools, resolving the difficulty or hearing and be heard across the countershield.
  5. GVDA Power Supply
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

    GVDA Power Supply
    Deskripsi:
    This model is a miniature switching DC power supply. The output voltage and current can be controlled and adjusted respectively, so it provides more convenience and accuracy in the adjustment of voltage and current. The panel also provides high-precision three-window digital tube display of voltage, current and power, so that users can intuitively see the current use status and various parameters of the machine.
  6. RS PRO Plug In Power Relay
    Mulai

    Rp349.900

    RS PRO Plug In Power Relay
    Deskripsi:
    RS Pro RKF Series 4PCO RelaysRS Pro RKF series 4 pole miniature power relays with LED indicator can be used to increase the functions in electrical enclosures, useful for industrial applications, machine building and HVAC.4 Pole 6A industrial plug-in relaysLED indicatorGold plated contactsLockable test button and inspection windowBases for assembly on DIN Rail to be ordered separately
    atribut:
    • Contact Material: Silver Alloy
    • Electrical Life (Cycles): 100000
    • Latching: No
    • Mechanical Life (Cycles): 10000000
    • Mounting Type: Plug In
  7. GAE Current Transformer Window Type (CT/Trafo Arus)
    Mulai

    Rp339.900

    GAE Current Transformer Window Type (CT/Trafo Arus)
    Deskripsi:
    A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.
    atribut:
    • Case Color: Black
    • Case Material: PC V0
    • Class: CL 1.0
    • Class of Insulation: E
    • FS Size: 5
    • Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
    • Rated Dynamic Current (idyn) (lth): 2.5
    • Rated Frequency (Hz): 50-60
    • Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
    • Rated Short-time Thermal Current (ith) (lpn): 60
    • Relative Humidity: 95% (Non Condensing)
    • Storage Temperature (°C): -10 to +70
    • Working Temperature (°C): 0 to 50
  8. Logitech Wireless Mouse
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

    Logitech Wireless Mouse
    Deskripsi:
    M337 mobile mouse terhubung dengan hampir setiap perangkat wireless melauli bluetooth. Nyaman dan menopang tangan Anda, memungkinkan Anda bekerja selama yang diinginkan. Tombol navigasi dan roda miring yang nyaman meletakkan kontrol ke telapak tangan Anda. Unduh software Logitech Options untuk mengaktifkan dukungan gerakan pada Windows dan Mac OS. M337 dapat digunakan pada berbagai permukaan, mulai meja besi di kafe hingga meja ubin sampai meja kayu favorit Anda, berkat sensor optik laser-grade. - Persyaratan Sistem: Windows 7, Windows 8, Windows 10 atau versi terbaru, Mac OS X 10.8 atau versi terbaru, Chrome OS, Android 3.2 atau versi terbaru, Tablet atau komputer wireless Bluetooth. - Spesifikasi Teknikal: 1. Jenis Koneksi: Bluetooth Classic (3.0). 2. Jangkauan wireless: 10m (30 kaki), Jangkauan wireless mungkin beragam, bergantung pada kondisi lingkungan dan komputasi. 3. Baterai: 1x AA. 4. Usia Baterai: 10 bulan. 5. Lampu Indikator (LED): LED Baterai. 6. DPI (Min./Maks.): 1000±. 7. Teknologi sensor: Sensor optik laser-grade. 8. Isi Kemasan: Mouse, Dokumen penggunaan.
  9. ATEN KVM Switch
    Mulai

    Rp1.899.900

    ATEN KVM Switch
    Deskripsi:
    The CS82U PS/2-USB KVM Switch is a desktop control unit that allows users to access two computers from a single KVM console (PS/2 or USB keyboard and mouse, and VGA monitor). In addition, CS82U comes with ATEN's new Video DynaSync™ technology, which eliminates boot-up display problems and optimizes resolution. Setup is fast and easy; simply plug cables into their appropriate ports. There is no software to configure, no installation routines, and no incompatibility problems. Since the CS82U intercepts keyboard input directly, it will work on multiple computing platforms.
    atribut:
    • Housing: Metal
  10. Logitech MX Keys S Combo
    Mulai

    Rp3.199.900

    Logitech MX Keys S Combo
    Deskripsi:
    Spesifikasi TeknisMX Keys SBaterai Li-Po (1.500 mAh) yang dapat diisi ulangPenting: FileVault mungkin akan diaktifkan di komputer macOS sehingga dapat mencegahmu memasukkan kata sandi di awal atau melakukan reboot ketika terhubung ke Bluetooth. Dalam kasus seperti ini, gunakan Receiver USB Logi BoltMX Master 3SBaterai Li-Po (500 mAh) yang dapat diisi ulangTeknologi Sensor: Darkfield high precisionTombol: 7 tombol (Klik Kiri/Kanan, Mundur/Maju, App-Switch, Wheel mode-shift, Klik tengah), Scroll Wheel, Thumbwheel, tombol GerakanAplikasi kustomisasiLogi Options+KompatibilitasKedua perangkat kompatibel dengan sistem operasi Windows, macOS, Linux, ChromeOS, iPadOS, Android 1Fungsi dasar perangkat akan didukung tanpa software untuk sistem selain Windows dan macOSKeberlanjutan (MX Keys S)Plastik Graphite: 26% bahan Post Consumer Recycled (PCR) 2Tidak termasuk plastik dalam Printed Wiring Assembly (PWA), receiver, kabel, kabel FFC, dan kemasan.Kotak aluminium: Aluminium rendah karbonKemasan Kertas: Bersertifikasi FSC (™)Bersertifikat netral karbonKeberlanjutan (MX Master 3S)Plastik Graphite: 27% bahan Post Consumer Recycled (PCR) 3Tidak termasuk plastik dalam Printed Wiring Assembly (PWA), receiver, kabel, kabel FFC, dan kemasan.Kemasan Kertas: Bersertifikasi FSC (™)Bersertifikat netral karbonBluetooth®Memerlukan: Bluetooth Low EnergyDidesain untuk Laptop Intel® Evo™Windows® 10, 11 or latermacOS 10.5 or laterLinux® 4Fungsi dasar perangkat akan didukung tanpa software untuk sistem lain selain Windows dan macOS.ChromeOS™ 5Fungsi dasar perangkat akan didukung tanpa software untuk sistem lain selain Windows dan macOS.iPadOS 14 or later 6Fungsi dasar perangkat akan didukung tanpa software untuk sistem lain selain Windows dan macOS.iOS 14 or later 7Fungsi dasar perangkat akan didukung tanpa software untuk sistem lain selain Windows dan macOS.Android™ 8.0 or later 8Fungsi dasar perangkat akan didukung tanpa software untuk sistem lain selain Windows dan macOS.Logi Bolt USB ReceiverMemerlukan: Port USB yang kosongWindows 10, 11 or latermacOS 10.15 or laterLinux 9Fungsi dasar perangkat akan didukung tanpa software untuk sistem lain selain Windows dan macOS.ChromeOS 10Fungsi dasar perangkat akan didukung tanpa software untuk sistem lain selain Windows dan macOS.PersyaratanKoneksi internet untuk download softwareAplikasi Logi Options+ di macOS dan Windows.Port USB atau perangkat Berkemampuan Rendah Energi Bluetooth dengan dukungan keyboard
    atribut:
    • Contents: MX Master 3S, MX Keys S & MX Palm Rest
    • Baterai MX Keys S (mAh): 1.5
    • Baterai MX Master 3S (mAh): 500
    • Color: Black
    • Compatible Devices: PC
    • Keyboard MX Keys S (LxW)(mm): 430,2x20,5
    • Logi Bolt USB Receiver (LxW) (mm): 14,4x18,65
    • Mouse MX Master 3S (LxW) (mm): 82,3x51
    • Operating System: Windows, macOS, Linux, ChromeOS, iPadOS, Android
  11. UGREEN Adapter USB to LAN RJ45 Ethernet
    Mulai

    Rp459.900

    UGREEN Adapter USB to LAN RJ45 Ethernet
    Deskripsi:
    Faster and More Stable Network ConnectionFull 10/100/1000Mbps gigabit ethernet performance makes this USB to ethernet adapter faster and more reliable than most wireless connections. Link and Activity LEDs. USB powered, no external power required. Backward compatible with USB 2.0/1.1.Sleek Aluminum Ethernet AdapterThe aluminum unibody case makes this USB RJ45 adapter stylish and good matcher for macbook. The aluminum network card is also anti-fingerprint and anti-corrosion.Protect, Replace or Add An Ethernet PortUSB 3.0 Gigabit network adapter is a good accessory to protect or replace the RJ45 Lan port of your expensive computer. Simply adding a standard RJ45 port to your Ultrabook, notebook or Macbook Air for file transferring, video conferencing, gaming, and HD video streaming.Universal CompatibilityThis USB lan adapter works with Mac OSX 10.6/10.7/10.8/10.9/10.10/10.11/10.12, Linux kernel 3.x/2.6, and Chrome OS, Windows 10/8.1/8/7/Vista/XP. DO NOT SUPPORT Windows RT and Android. Compatible with IEEE 802.3, IEEE 802.3u and IEEE 802.3ab. Supports IEEE 802.3az (Energy Efficient Ethernet).Please disabling the Sip function when using on Mac 10.13.Compact and PortableThe USB to network converter is quite compact, 2.36x0.93x0.62 smaller than hand size. Space-saving when using and portable for travel.Package Contents1 x USB 3.0 Gigabit Ethernet Adapter 1 x CD1 x User Manual
    atribut:
    • Color: Space Gray
    • Dimensions (mm): 60x23.8x15.8
    • Output: RJ45
    • Input: USB 3.0
    • Cable Length (cm): 10
    • Chip: AX88179
    • Network Standard (Mbps): 10/100/1000
  12. GETRA Oven Pizza Electric Commercial (Pemanggang)
    Mulai

    Rp4.099.900

    GETRA Oven Pizza Electric Commercial (Pemanggang)
    Deskripsi:
    Oven elektrik khusus untuk memanggang Pizza dengan kapasitas 1 loyang pizza berdiameter 18inch (45cm), base kompartemen dari stone. Front panel dari stainless steel dan window glass. Oven ini dilengkapi 2 buah heater atas dan bawah untuk mempercepat pemerataan panas.
    atribut:
    • Capacity (pcs): 1 (18in. Pizza)
    • Power (W): 2000
    • Voltage (V): 220/1P
    • Temperature (°C): 50-350
    • Chamber Size (LxWxH) (cm): 50x50x11.5
    • Dimensions (LxWxH) (cm): 68.5x67.5x28
  13. ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp56.900

    ETERNA KABEL Power Cable NYYHY Series For Building (Kabel Listrik)
    Deskripsi:
    NYYHY adalah kabel yang memiliki konstruksi terdiri dari penghantar tembaga berkawat fleksibel, dengan urat dipilin bulat, berisolasi dan berselubung PVC sesuai warna baru kemudian dilapisi lagi dengan lapisan baru berwarna hitam sebagai kulit luarnya. NYYHY juga biasa disebut dengan Kabel Serabut. Ukuran 2x0.75mm menunjukan kabel memiliki 2 isi dan tebal tembaga 0.75mm. Kabel Listrik NYYHY  Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN dan LMK sehingga sangat aman untuk digunakan.Penggunaan : digunakan dalam ruangan kering untuk alat-alat yang dapat dipindah-pindahkan atau pemasangan di tempat yang sulit dijangkau untuk mempermudah instalasi. asal saja kabel tidak mengenai bagian-bagian alat dengan suhu lebih dari 85 derajat celcius dan tidak untuk peralatan listrik termis.
    atribut:
    • Standard: SNI 04-2700 SPLN 42-6-2
    • Insulated: PVC, PVC Sheated
  14. MedFuture Biological Safety Cabinet
    Mulai

    Rp159.999.900

    MedFuture Biological Safety Cabinet
    Deskripsi:
    LCD DisplayLarge digital display is easy to monitor all the safety parameters at a glance and ergonomically sized control panel improves user interface.Air-VentOnly for BSC-1100IIA2-X and BSC-1500IIA2-XFootmaster CasterUniversal caster with brake and leveling feet.Foot SwitchAdjust front window height by foot during experiment, to avoid airflow turbulence caused by arm movement.Waterproof Socket2 waterproof sockets are located in the side wall, for optimum convenience of using small devices inside the cabinet.Remote ControlAlll functions can be realized with it, making the operation much easier and more convenient.Work ZoneWork zone, made of 304 stainless steel, is surrounded by negative pressure.Front WindowTwo-layer laminated toughened giass>5mm, anti UV.UV LampEmission of 253.7 nanometers for most efficient decontamination.
    atribut:
    • Illumination (Lux): ≥1000
    • Tested Opening (Safety Height) (mm): 200
    • Work Surface Height (mm): 750
  15. GAE Load Break Switch
    Mulai

    Rp1.499.900

    GAE Load Break Switch
    atribut:
    • Number of Poles: 3P
    • Rated Insulation Voltage AC/DC (V): 1000/1500
    • Ingress Protection: IP65
  16. GAE Modular Switch Disconnector
    Mulai

    Rp309.900

    GAE Modular Switch Disconnector
    atribut:
    • Number of Poles: 3P
    • Ingress Protection: IP20
    • High Breaking Capacity AC (A): 22-23
    • Modular Window (mm): 45
  17. Orico 4-In-1 Out HDMI-Compatible Switch (HDMI Switch)
    Mulai

    Rp589.900

    Orico 4-In-1 Out HDMI-Compatible Switch (HDMI Switch)
    atribut:
    • Color: Grey
    • Dimensions (mm): 105x58.6x15
    • HDMI-Compatible Standard: HDMI2.0
    • Highest Resolution: 4K@60Hz
    • Input: HDMI-compatiblex4, Micro USBx1 (power supply)
    • Material: Aluminium Alloy + ABS
    • Output: HDMI-compatiblex1
    • Supported System : MAC OS/ Windows/Linux and other systems
  18. tp-link JetStream Smart Switch
    Mulai

    Rp1.499.900

    tp-link JetStream Smart Switch
    Deskripsi:
    JetStream 12-Port 10GBase-T Smart Switch with 4 10G SFP+ Slots. T1700X-16TS. - Equipped with 12 10GBase-T RJ45 Ports and 4 10G SFP+ Fiber Ports, providing 320Gbps Switching Capacity. - 10GBase-T Technology provides a cost-effective method for migrating from current network to 10G Ethernet by utilizing existing CAT5e/CAT6 short connections (up to 55m) and CAT6A/CAT7 connections (up to 100m). - L2+ feature, Static Routing help route internal traffic for more efficient use of network resources. - Advanced security features include IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm Control, DHCP Snooping, 802.1X, and Radius Authentication. - Comprehensive IPv6 support for management, QoS and ACL. - WEB/CLI managed modes, SNMP, RMON enhance management. - Dual Firmware Image improves reliability and up-time of your network.
Daftar Harga Switch Power Window Terbaru November 2026
UNI-PEX Portable Window Call SystemRp28.999.900
UGREEN 2 in 4 Out USB 2.0 Sharing Switch BoxRp289.900
RELIANCE Portable Generator Power Inlet BoxRp2.299.900
TOA Window Intercom SystemRp7.499.900
HINO Switch Assy S SeriesRp649.900
GVDA Power SupplyRp1.399.900
RS PRO Plug In Power RelayRp349.900
GAE Current Transformer Window Type (CT/Trafo Arus)Rp339.900
Logitech Wireless MouseRp179.900
ATEN KVM SwitchRp1.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)