RELIANCE Portable Generator Power Inlet Box

Sebelum PPN:
Rp2.299.900 - Rp4.299.900
Spesifikasi
Amps AC (A)30
NEMA ConfigurationL14-30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface-mount power inlet boxes as an interface between your generator's power cord and transfer switch. Nylon resin units include flip lid.
Feature
Power Inlet Box 30 A Amps AC L14-30 NEMA Configuration Surface Mounting Plastic Width 6 1/4 in Height 18 in Depth 6 in In Your Home Without Needing to Run Extension Cords Through An Open Door or Window Standards UL 5 yr Warranty

Ulasan Produk

Tidak ada ulasan