UNI-PEX Portable Window Call System

Sebelum PPN:
Rp29.999.900
Spesifikasi
Built in Sound130
ColorBlack
Content SetAC adapter ; Clip for contact guard ; Contact guard ; Replacement microphone windshield ; Inter-unit connection cable
MaterialSteel plate
Output Rating (W)5
Rated Output Power (W)5
Ring Color160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Remote microphones with built-in amplifiers and speakers are installed on the teller's side (base unit) and the customer's side (slave unit) with a splash-prevention screen in between, allowing both parties' voices to be broadcast from the speakers on the other side.
- The child unit does not have a switch or volume control knob, and the main unit supplies power and adjusts the volume.
- When the power is turned on, the customer's microphone is always in operation, and when the person in charge wants to talk, they press the talk switch and talk in both directions.
Use
Splash prevention

Ulasan Produk

Tidak ada ulasan