MedFuture Biological Safety Cabinet

Sebelum PPN:
Rp159.999.900 - Rp209.999.900
Spesifikasi
Illumination (Lux)≥1000
Tested Opening (Safety Height) (mm)200
Work Surface Height (mm)750

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LCD Display
Large digital display is easy to monitor all the safety parameters at a glance and ergonomically sized control panel improves user interface.

Air-Vent
Only for BSC-1100IIA2-X and BSC-1500IIA2-X

Footmaster Caster
Universal caster with brake and leveling feet.

Foot Switch
Adjust front window height by foot during experiment, to avoid airflow turbulence caused by arm movement.

Waterproof Socket
2 waterproof sockets are located in the side wall, for optimum convenience of using small devices inside the cabinet.

Remote Control
Alll functions can be realized with it, making the operation much easier and more convenient.

Work Zone
Work zone, made of 304 stainless steel, is surrounded by negative pressure.

Front Window
Two-layer laminated toughened giass>5mm, anti UV.

UV Lamp
Emission of 253.7 nanometers for most efficient decontamination.
Feature
Motorized front window.
Time reserve function.
HEPA filter life and UV life indicator.
Automatic air speed adjustable with filter block.
With memory function in case of power-failure.
Audio and visual alarm (Abnormal airflow velocity; Filter replacement; Front window at unsafe height).
Work area surrounded by negative pressure, it can ensure maximum safety in work area.
Audio and visual alarm (Filter replacement, window over height, abnormal air flow velocity etc).
Remote control: all functions can be realized with it, making the operation much easier and more convenient.
Interlock function: UV lamp and front window; UV lamp and blower, LED lamp; blower and front window.
Foot switch: adjust front window height by foot during experiment, to avoid airflow turbulence caused by arm movement.

Ulasan Produk

Tidak ada ulasan