Beli Strainer Pompa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HCP Pump Submersible Sewage F Series (Pompa Celup Limbah)
    Mulai

    Rp5.099.900

    HCP Pump Submersible Sewage F Series (Pompa Celup Limbah)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  2. Hanna Instruments PCA Tubing Kit Pump to Y Strainer
    Mulai

    Rp719.900

    Hanna Instruments PCA Tubing Kit Pump to Y Strainer
    Deskripsi:
    PCA Tubing Kit, Pump to Y StrainerThe HI-70479 is a PCA tubing kit, pump to Y strainer, with 8pcs.
    atribut:
    • Set Content Each Kit: non-transparent C-flex tube 150Lx0.8IDmm (5.9x0.03inch)
  3. TSURUMI PUMP Pump Submersible (Pompa Celup)
    Mulai

    Rp4.599.900

    TSURUMI PUMP Pump Submersible (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  4. Calpeda Self-Priming Swimming Pool Pump with Strainer
    Mulai

    Rp9.999.900

    Calpeda Self-Priming Swimming Pool Pump with Strainer
    Deskripsi:
    MPC - 50 HzSelf Priming swimming pools pumps with built-in strainer (Plastic Pumps)Standard MOC
    atribut:
    • Shaft: Stainless Steel
    • Mech, Seal: Ceramic Alumina, Carbon, FPM
    • Liquid Temperature (°C): Up To 60
    • IN (inch): 2
    • Casing: Glass Reinforced
    • Impeller: Noryl
  5. Hayward Strainer Basket
    Mulai

    Rp429.900

    Hayward Strainer Basket
    Deskripsi:
    Strainer Basket / Keranjang Mesin Hayward 3/4 HP adalah keranjang yang berguna untuk menyaring kotoran besar antara lain yang berupa daun pada mesin. Sehingga mesin tidak macet karena kotoran.
    atribut:
    • Compatible for: Pump 3/4HP
  6. Shimizu Pompa Celup
    Mulai

    Rp1.899.900

    Shimizu Pompa Celup
    Deskripsi:
    Shimizu pompa celup 3 inch memiliki tenaga motor yang lengkap dengan ukuran 0.5-1.5 HP, awet dan anti karat (SS 304), rumah gedung sangat cocok digunakan bahkan tempat kering
  7. TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Mulai

    Rp5.499.900

    TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
  8. Kennedy Rotary Action Chemical Pump
    Mulai

    Rp4.299.900

    Kennedy Rotary Action Chemical Pump
    Deskripsi:
    Designed for use with fluids where a regular cast iron or steel barrel pump cannot be used. Pump body is made from glass filled polypropylene with Ryton veins. Seals are from Vitron rubber and all hardware is stainless steel. Strainer fitted at the suction tube inlet stops contaminants. Threaded polypropylene suction tube and a choice of 2inch bung adaptors for use on both plastic and metal drums of capacities 50ltr and 205ltr. For use with water-based fluids, anti-freeze, acids, chemicals etc., in addition to all petroleum-based products. Delivery 5ltr per 20 turns of the handle). DO NOT USE with acetone, lacquer, mineral oils, solvents or turpentine.
    atribut:
    • Discharge per Stroke: 250ml
    • Weight Each: 3.0Kg
    • Suction Tube Length: 480-900mm
    • Suitable for Containers: 205ltr 50ltr
    • Compatible Fluid: Diesel Non Corrosive Liquids Oil Petrol Water
    • Part Number: KEN5403800K
    • Pump Type : Rotary
  9. TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)
    Mulai

    Rp19.999.900

    TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirPompa Celup Construction KTZ Brand Tsurumi dengan output 2-15 Hp , flowrate 260-640 Gal/min, terbukti berkualitas dan terbaik, cocok digunakan untuk proyek konstruksi, industri dan pabrik.
  10. Wasser Pump Submersible (Pompa Celup)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp809.900

    Wasser Pump Submersible (Pompa Celup)
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  11. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp14.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
  12. Waterco Hydrostar Plus Commercial Pump
    Mulai

    Rp95.999.900

    Waterco Hydrostar Plus Commercial Pump
    Deskripsi:
    Hydrostar Plus pumps are high performance corrosion resistant thermoplastic pumps equipped with 6inchflanged inlet port & 4inchflanged outlet port, purpose built for aquatic facilities, water parks and large commercial swimming pools. Heavy duty IP55 weather proofed motorwith 431 stainless steel shaft. Clear polycarbonate strainer lid enablesan instant view of the strainer basket. Enclosed glass filled Noryl impeller for long lasting reliability. Lid lock ring with ergonomic handles. High grade Mechanical Seal - Carbon/ Graphite with 316 stainless steel.
    atribut:
    • Flange Suction Port (inch): 6
    • Flange Discharge Port (inch): 4
  13. Nippon Oil Pump Trochoid Pump
    Mulai

    Rp1.099.900

    Nippon Oil Pump Trochoid Pump
    Deskripsi:
    - Specification: Indoor use. - Operating Environment: At the point where the dust is many and seeing from the use outside the ambient temperature range, and horizontal position, the pump, cannot do the kind of installation which is after from the motor.
    atribut:
    • Dimension F (mm): 11
    • Dimension G (mm): 6
    • Dimensions a (mm): 55
    • Dimensions D(ɸmm): Rc1/8
    • Fluid: Oil
    • Axial Shape: flat Shaft (double chamfering)
    • Dimension H (mm): 11.5
    • Dimensions b (mm): 35.5
    • Dimensions e (mm): 8
    • Direction of Rotation: Rotate left from drive shaft
    • Maximum Pressure (MPa): 0.5
    • Maximum Rotation Speed (rpm): 3000
    • Operating Ambient Temperature (°C): -20 to 40
    • Operating Temperature Range (°C): -5 to 80
    • Theoretical Delivery (cm³/rev): 0.8
  14. Franklin Elektric Pump Submersible (Pompa Celup)
    Mulai

    Rp3.099.900

    Franklin Elektric Pump Submersible (Pompa Celup)
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  15. TSURUMI PUMP Submersible Pump OM Series for Waste Water (Pompa Celup Limbah)
    Mulai

    Rp4.299.900

    TSURUMI PUMP Submersible Pump OM Series for Waste Water (Pompa Celup Limbah)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Type Of Impeller: Vortex
    • Capacity (m³/minute): 1.96
    • Diameter (inch): 8
    • Discharge Bore (mm): 32
    • Discharge Size (inch): 1.5
    • Material: PVC
    • Max. Solid Diameter (inch): 0.394
    • Motor Output (HP): 1/5
    • Motor Output (kW): 0.15
    • Phase: Single
    • Solids Passage (mm): 10
  16. Terada Pump Submersible Super Tech (Pompa Celup)
    Mulai

    Rp8.699.900

    Terada Pump Submersible Super Tech (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
  17. Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  18. Kennedy Hand Drum Pump
    Mulai

    Rp1.299.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  19. Waterco Hydro 5000 Commercial Strainer
    Mulai

    Rp19.999.900

    Waterco Hydro 5000 Commercial Strainer
    Deskripsi:
    The Waterco Hydro 5000 Series is a high performance, self-priming commercial pump. Especially designed for aquatic facilities, water parks and large commercial swimming pools, the Hydro 5000 series pump is offered in four sizes. The pump has an enclosed bronze impeller which allows for quiet operation and excellent flow. All pumps have standard 6”x 4” A.N.S.I. flange connections. Clear polycarbonate strainer lid enables an instant view of the strainer basket. New lock ring with easy grip handles - for simple removal & replacement of the lid. UV stabilised glass filled polypropylene housing.
    atribut:
    • Maximum Flow Rate (LPM): 2550
    • Basket Area (m²): 0.29
    • Basket Material: Polypropylene (FDA-grade)
    • Free Area (m²): 0.19
    • Housing Material: Polypropylene (comply with NSF50)
    • Lid Material: Polycarbonate
  20. DAYTON Drum Pump Suction Tub & Hose
    Mulai

    Rp519.900

    DAYTON Drum Pump Suction Tub & Hose
    Deskripsi:
    Drum pump suction tubes are rigid intake shafts that connect to the bottom of a drum pump. They fit through a drum opening to provide a duct for fluids to move through as they're pumped out of the drum. They're used to make a direct connection to a pump rather than connecting through a coupler.
    atribut:
    • UNSPSC: 40151529
    • Diesel Exhaust Fluid Compatible: No
    • Food Grade: No
Daftar Harga Strainer Pompa Terbaru March 2026
HCP Pump Submersible Sewage F Series (Pompa Celup Limbah)Rp5.099.900
Hanna Instruments PCA Tubing Kit Pump to Y StrainerRp719.900
TSURUMI PUMP Pump Submersible (Pompa Celup)Rp4.599.900
Calpeda Self-Priming Swimming Pool Pump with StrainerRp9.999.900
Hayward Strainer BasketRp429.900
Shimizu Pompa CelupRp1.899.900
TSURUMI PUMP Pump Submersible Portable Dewatering Automatic (Pompa Celup Portabel)Rp5.499.900
Kennedy Rotary Action Chemical PumpRp4.299.900
TSURUMI PUMP Pump Submersible Contruction Dewatering KTZ Series (Pompa Celup)Rp19.999.900
Wasser Pump Submersible (Pompa Celup)Rp809.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)