Waterco Pump Hydrostar MKIV Commercial for Pool Circulation (Pompa Sirkulasi)

Sebelum PPN:
Rp49.999.900 - Rp61.999.900
Spesifikasi
Motor IP Rating55
Phase3
Pump RatingX5
Voltage (V)380-145

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hydrostar MKIV has been designed to provide a substantially quieter operation with even higher flow rates
and higher head than the previous Hydrostar models. Waterco has optimised the pump’s hydraulic efficiency
by reshaping its internal profile. Clear pump lid for easy inspection of the strainer basket. High grade Mechanical Seal - Carbon / Graphite with 316
stainless steel. Heavy duty IP55 weather proofed motor with SS431 stainless steel shaft. Hydraulically efficient internal volute. Integral support base for ease of mounting. Pump Body – UV stabilised glass filled thermoplastic.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number dan ukurannya.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the model number and size Information
Feature
Motor Bracket : GF Polypropylene
Pump Bracket : GF Polypropylene
Pump Body O Ring : NBR
Seal Assembly : Alumina Ceramic/SS316/ Carbon (Silicon Carbide optional)
Impeller : GF Noryl

Ulasan Produk

Tidak ada ulasan