Waterco Hydro 5000 Commercial Strainer

Sebelum PPN:
Rp22.999.900 - Rp26.999.900
Spesifikasi
Maximum Flow Rate (LPM)2550
Basket Area (m²)0.29
Basket MaterialPolypropylene (FDA-grade)
Free Area (m²)0.19
Housing MaterialPolypropylene (comply with NSF50)
Lid MaterialPolycarbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Waterco Hydro 5000 Series is a high performance, self-priming commercial pump. Especially designed for aquatic facilities, water parks and large commercial swimming pools, the Hydro 5000 series pump is offered in four sizes. The pump has an enclosed bronze impeller which allows for quiet operation and excellent flow. All pumps have standard 6”x 4” A.N.S.I. flange connections. Clear polycarbonate strainer lid enables an instant view of the strainer basket. New lock ring with easy grip handles - for simple removal & replacement of the lid. UV stabilised glass filled polypropylene housing.
Peringatan
- Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number dan ukurannya.
Warning
- Please confirm the size information and other product details on Attribute Information then place an order.
- Image on this page only as Representative Image. It will follow the model number and size Information
Feature
Ports: 6inch
Flanged Maximum Flow Rate: 2,550 lpm
Maximum Working Pressure: 3.5 Bar (50 PSI)
Basket Area: 0.29 m2
Free area: 0.19 m2
Housing: Polypropylene (comply with NSF50).
Basket: Polypropylene (FDA-grade)
Lid: Polycarbonate

Ulasan Produk

Tidak ada ulasan