CHEM-TECH Dosing Pump Metering Diaphragm Chemical (Pompa Kimia)

Sebelum PPN:
Rp11.999.900 - Rp17.999.900
Spesifikasi
Check Ball MaterialCeramic
Control ProgramsManual Control
Cord Length (ft)6
Diaphragm MaterialCSPE; PTFE; Viton
Discharge Connection TypeTube
Display Qty1
Display Sell UOMEA
Duty cycleContinuous
Fitting MaterialPVC
Frequency (Hz)60
Head MaterialPVC
Intake Connection TypeTube
Max. Horsepower (HP)1/60
Max. Viscosity (CPS)300
Maximum Media Temperature (°F)104
Nameplate Voltage (V)115/230 AC
Number of Feeds1
Overall Height (inch)7.3
Overall Length (inch)8.8
Overall Width (inch)7.4
PhaseSingle
PrimingSelf-Priming
Pump Drive TypeElectric Motor
Seal MaterialCSPE
StandardscETLus Listed; ETL
Turn Down Ratio10:1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These diaphragm chemical metering pumps are driven by an electric motor. These pumps have a built-in degassing valve which alleviates built-up pressure from within the housing created by fluids that give off gasses. Motor-driven pumps reach high flow and pressure rates and are more durable and easier to repair than solenoid-driven pumps.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Chemical Metering Pump Chemical Compatibility Sodium Hypochlorite 10 Percent Sodium Hypochlorite 20 Percent Sodium Hypochlorite 5 Percent Water Control Programs Manual Control Diaphragm Material CSPE PTFE Viton Discharge Connection Size 3/8 in Discharge Connection Type Tube Fitting Material PVC Flow Rate (Maximum) 15 gpd Head Material PVC Includes 16 ft Tubing Valve/Strainer/Weight and Injection/Back Pressure Valve Assembly Intake Connection Size 3/8 in

Ulasan Produk

Tidak ada ulasan