Beli Solenoid Valve 12V di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- DAYTON Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- NEMA Rating: 1
- Standards: UL Listed
- Parker Solenoid Valve CoilsDeskripsi:Solenoid valve coils with molded enclosures provide more protection from the surrounding environment than other types of coil enclosures. The coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.atribut:
- UNSPSC: 40141605
- Yoshitake Solenoid Valveatribut:
- Applicable Pressure: 0 to 1.0MPa (vacuum unavailable)
- Min Operating Differential Pressure: 0MPa (0.03MPa required for horizontal coils)
- Valve Seat Leak Rate: 50 mL/min (regular condition) (when air pressure is 0.6MPa)
- Working Temperature: 5 to 180°C
- ARO Solenoid Air Control ValveDeskripsi:These ARO solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- FESTO Air Solenoid Valve VUVG SeriesDeskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
- AVENTICS Solenoid Air Control ValveDeskripsi:Aventics hazardous-location solenoid air control valves are safe for use in environments where the possibility of flammable gases, vapors, or liquids, ignitable fibers or flyings, or combustible dust may exist under normal and abnormal conditions. Solenoid air control valves control air release in pneumatic systems. They shift by means of an electrical solenoid.atribut:
- UNSPSC: 40141605
- MYCOM Refrigerant Solenoid ValveDeskripsi:Solenoid valve MYCOM made in Japan. Aktivasi untuk membuka dan menutup valve menggunakan "Direct Driving" electric power dari solenoid coil, bukan menggunakan pressure differential. Plunger terbuat dari bahan special wear resitant stainless steel yang memiliki durabilitas dan reliabilitas yang sangat baik. Dilengkapi dengan casing epoxy resin untuk coil dan terminal box yang waterproof, yang dirancang agar aman, dan agar mudah dalam melakukan pekerjaan wiring. Dilengkapi juga dengan Strainer (tipe With Strainer) untuk menjaga kebocoran solenoid valve karena plunger tersumbat kotoran. Dapat digunakan untuk refrigerant ammonia dan freon. Biasa disebut juga dengan Valve Ammonia, Solenoid Valve Freon, Solenoid Valve Ammoniaatribut:
- Pneumatic Test Pressure (MPa): 2.4
- Temperature (°C): NH3 : -33 to -9; Freon : -40 to -14.5℃
- Activation System: Direct driving, non-differential pressure type
- Body Material: Cast Iron ASTM Class No.40 or equivalent
- Maximum Working Pressure (MPa): 2
- Rated Voltage (V/Hz): AC100-230/50-60
- Refrigerant: NH3 (R717), R12, R22, R404A, R503
- Valve Surface Material: Special Wear Resistant Stainless Steel Plunger
- SMC Direct Acting 3-port Solenoid Valve VX333atribut:
- Number of Ports: 3
- Type Of Thread: Rc
- SMC Solenoid Valve (VXD) Rc1atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- OMRON Power MOS FET Relay G3FMDeskripsi:SSR for opening and closing a minute load with leakage current of 100μA or less and no need for bleeder resistance Same dimensions as MY (2-pole type) . Solid state relay for switching 1 to 500mA micro load. AC/DC open/close, DC open/close is non-polar. A wide range of opening and closing is possible with AC19.2 to 264V and DC19.2 to 125V. AC full-wave rectification load and half-wave rectification load can be opened and closed. With operation indicator lamp. SSR input status can be checked at a glance. Open/close the MY directly (no bleeder resistor required) . Absorption of external surges is excellent due to the built-in varistor. For micro load control, valve, solenoidatribut:
- Type: Power relay
- SMC 3 Port Solenoid Valve VT307V Seriesatribut:
- Operating Pressure Range (MPa): 0 - 0.9
- Number of Ports: 3
- Suitable fluid: Air
- Type of Switching: Direct acting 2-position single solenoid
- Valve: Vacuum specification type
- SMC Direct Acting 3-port Solenoid Valve VX311atribut:
- Number of Ports: 3
Daftar Harga Solenoid Valve 12V Terbaru March 2026
| Uni-D Solenoid Valve AC 220V (60/50Hz) | Rp959.900 |
| DAYTON Solenoid Valve Coils | Rp619.900 |
| Parker Solenoid Valve Coils | Rp779.900 |
| Yoshitake Solenoid Valve | Rp6.999.900 |
| RIH Solenoid Valve | Rp91.900 |
| ARO Solenoid Air Control Valve | Rp1.299.900 |
| ASCO Solenoid Valve Coils | Rp2.699.900 |
| FESTO Air Solenoid Valve VUVG Series | Rp599.900 |
| AVENTICS Solenoid Air Control Valve | Rp2.299.900 |
| MYCOM Refrigerant Solenoid Valve | Rp7.999.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/puP106870930-1.jpg)










%20Rc1/r3P101580975-2.jpg)
%20ADK11-15A%2C%20DC%2C%2012V%20(Solenoid%20Valve)/2fP103126087-6.jpg)
%20ADK11-25A%2C%20DC%2C%2012V%20(Solenoid%20Valve)/5dP103126193-3.jpg)

%20APK%2011-8A%20Series%2C%20DC%2C%2012V%20(Solenoid%20Valve)/qrP103125963-3.jpg)


/5lP102082201-6.jpg)