PLAST-O-MATIC Plastic Solenoid Valves

Sebelum PPN:
Rp17.999.900 - Rp31.999.900
Spesifikasi
UNSPSC40141605
ApplicationFor Use in Severe Service Applications with Most Liquids, Including Acids, Caustics, Chlorine Solutions, Solvents and Ultrapure Fluids.
Environmental Rating - ValvesIndoor; Outdoor
Frequency (Hz)60
Min. Operating Pressure Differential0
OperationDirect Acting
Valve ConfigurationNormally Closed
Valve Ways and Positions2-Way/2-Position
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in chemical and high-purity applications, solenoid valves are controlled by an electric current running through a solenoid coil that actuates a plunger. They're designed to release, distribute, and mix fluids.
Feature
Solenoid Valve Plastic Solenoid Valve Valve Ways and Positions 2-Way/2-Position Normally Closed Media - Valves Acids Bases Chlorine Ultra-Pure Pipe Size - Valves 1/2 in Min Operating Pressure Differential 0 psi Environmental Rating - Valves Indoor Outdoor Voltage 120V AC Coefficient of Volume 0.5 Body Material - Valves PVC Coil Insulation Class F Orifice Dia 3/16 in Safe Working Water Pressure 140 psi Hz 60 Operation Direct Acting Coil Enclosure Watertight and Dust Tight

Ulasan Produk

Tidak ada ulasan