ASCO Plastic Solenoid Valves

Sebelum PPN:
Rp7.999.900 - Rp9.599.900
Spesifikasi
UNSPSC40141605
ApplicationWater Conditioning and Purification
Body Material - ValvesPolymide; Polyphenylene Ether
Coil EnclosureWatertight
Coil Insulation ClassF
ComplianceUL, CSA, NSF 61, 169, 42, 372
Environmental Rating - ValvesIndoorOutdoorWashdown
Frequency (Hz)50 to 60
Max. Operating Pressure Differential Water150
Maximum Fluid Temperature (°F)180
Min. Operating Pressure Differential5
NEMA Rating4X
OperationNPT Thread
Orifice Dia. (inch)3/4
Safe Working Water Pressure150
Seal Material - ValvesSantoprene
StandardsNSF
Valve ConfigurationNormally Closed
Valve Ways and Positions2-Way/2-Position

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used in chemical and high-purity applications, solenoid valves are controlled by an electric current running through a solenoid coil that actuates a plunger. They're designed to release, distribute, and mix fluids.
Feature
Solenoid Valve Plastic Solenoid Valve Valve Ways and Positions 2-Way/2-Position Normally Closed Media - Valves Water Pipe Size - Valves 3/4 in Min Operating Pressure Differential 5 psi Max Operating Pressure Differential Water 150 psi Environmental Rating - Valves Indoor Outdoor Washdown Voltage 24V DC Coefficient of Volume 7 Body Material - Valves Polymide Polyphenylene Ether Coil Insulation Class F Seal Material - Valves Santoprene Orifice Dia 3/4 in

Ulasan Produk

Tidak ada ulasan