Beli Shut Off Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Metalwork Shut-Off Valve
    Mulai

    Rp8.099.900

    Metalwork Shut-Off Valve
    Deskripsi:
    Electropneumatic Shut-off valve Cnomo Skillair 200
    atribut:
    • Part Number: 3669004
    • Threaded Port (inch): 1/2
    • Functional Denomination: Shut-Off Valve
    • Max. Input Pressure N (bar): 13
    • Flow Rate (nl/minute): 3000
    • Flow Rate at 6bar DP 0.5bar (nl/minute): 02400
    • Maximum Temperature (°C): 50
    • Minimum Temperature (°C): -10
    • Product's Series: SKILLAIR Series
    • Size: 200
    • Thread Type: Cylindrical Gas
  2. JOMAR VALVE Emergency Shut-Off Devices
    Mulai

    Rp15.999.900

    JOMAR VALVE Emergency Shut-Off Devices
    Deskripsi:
    These emergency shut off valves are designed to help in shutting off water in a copper tube. They allow replacement of defective valves and installation of new valves without shutting off water. Valves may be replaced or installed on hot or cold water, glycol systems, under pressure, and various types of copper tubing.
    atribut:
    • UNSPSC: 40141609
    • Features: Emergency Shutdown Device That Allows for No Building Shutdowns, 30 min Installation, No Pipe Freezing Required, Saves Time, Labor and Money, Rugged Brass Construction
    • For use with: Water or Glycol Systems
    • Maximum Pressure: 250
  3. FESTO Shut Off Valve MS-EE Series
    Mulai

    Rp2.899.900

    FESTO Shut Off Valve MS-EE Series
    atribut:
    • Valve Function: 3/2, closed, monostable
    • Actuation Type: Electrical
    • Type of control: Pilot-controlled
  4. FESTO Shut Off Valve MS-EM Series
    Mulai

    Rp1.199.900

    FESTO Shut Off Valve MS-EM Series
    atribut:
    • Valve Function: 3/2, bistable
    • Actuation Type: Manual
    • Type of control: Direct
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
  5. Fliessen Angle Valve with Auto Shut Off
    Mulai

    Rp269.900

    Fliessen Angle Valve with Auto Shut Off
    atribut:
    • Code Product: 0603-00
    • Type: Accessories
  6. Metalwork 3 Ways Valve Unidirectional
    Mulai

    Rp479.900

    Metalwork 3 Ways Valve Unidirectional
    Deskripsi:
    3 ways valve unidirectional
    atribut:
    • Body Material: Technopolymer
    • Exhaust Flow Rate at 6.3bar (nl/minute): 110
    • Functional Denomination: Shut Off 3/2 Valve In Line
    • Inlet Flow Rate at 6.3bar DP 1bar (nl/minute): 280
    • Max. Input Pressure (bar): 010
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -20
    • Product's Series: Series LINE ON LINE
    • Push-in Fitting For Pipe (Ø): 6
    • Suggested Tube (Type): Rilsan PA11-Nylon 6-Polyamide 12-Polypropylene
    • Thread Type: Cylindrical
    • Threaded Port (inch): 1/8
  7. WEATHERHEAD Plug Valves
    Mulai

    Rp849.900

    WEATHERHEAD Plug Valves
    Deskripsi:
    Brass ground plug valves have strong, malleable, corrosion-resistant bodies and are used in low-pressure applications. Also called ground plugs or shutoff cocks, they have a handle for manual actuation.
    atribut:
    • UNSPSC: 40141604
    • Body Material: Brass
    • Connection Type: FNPT
    • Handle Type: Lever Operated
    • Maximum Pressure: 30
    • Overall Height (inch): 3-1/2
    • Overall Length (inch): 2-3/8
    • Product Type: Multiple Shut-Off Valve
    • Temperature Range (°F): -65 To 250
    • Valve Design: 4-Way
  8. Metalwork 2 Ways Valve Vie Unidirectional
    Mulai

    Rp479.900

    Metalwork 2 Ways Valve Vie Unidirectional
    atribut:
    • Part Number: 9065024
    • Body Material: Technopolymer
    • Exhaust Flow Rate at 6.3bar (nl/minute): 110
    • Functional Denomination: Shut Off 2/2 Valve In Line
    • Inlet Flow Rate at 6.3bar DP 1bar (nl/minute): 470
    • Max. Input Pressure (bar): 010
    • Maximum Temperature (°C): 60
    • Minimum Temperature (°C): -20
    • Product's Series: Series LINE ON LINE
    • Push-in Fitting For Pipe (Ø): 8
    • Suggested Tube (Type): Rilsan PA11-Nylon 6-Polyamide 12-Polypropylene
    • Thread Type: Cylindrical
  9. MILWAUKEE VALVE Globe Valves
    Mulai

    Rp1.299.900

    MILWAUKEE VALVE Globe Valves
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  10. SANI-LAV Faucet Cartridges, Stems & Valve Parts
    Mulai

    Rp799.900

    SANI-LAV Faucet Cartridges, Stems & Valve Parts
    Deskripsi:
    Thermostatic mixing valves sense water temperatures and adjust the flow from hot and cold water lines to match the faucet settings. They help prevent scalding by maintaining a constant water temperature even as the water volume changes. They're typically found in faucets with separate water volume and temperature controls. These valves are used as replacements for valves that allow leaks from a spout and no longer control water temperature or volume.
    atribut:
    • Fits Brand: Sani-Lav
  11. COLDER Quick-Disconnect Tube Fittings
    Mulai

    Rp389.900

    COLDER Quick-Disconnect Tube Fittings
    Deskripsi:
    Acetal quick-disconnect tube fittings are suitable for air and potable water applications including commercial and residential irrigation systems. These fittings are made from acetal plastic, also called polyacetal and polyoxymethylene (POM), a general purpose thermoplastic that resists corrosive and sensitive media, plus withstands changes in temperature and humidity.
    atribut:
    • Application: Air; Non-Potable Water
  12. CHICAGO FAUCETS Faucet Washers, O-Rings & Hardware
    Mulai

    Rp87.900

    CHICAGO FAUCETS Faucet Washers, O-Rings & Hardware
    Deskripsi:
    Faucet washers and O-rings form a seal between faucet components to prevent leaks. Faucet hardware connects components to a mounting surface or plumbing line. These washers, O-rings, and hardware are used to replace worn parts that allow leaks or fail to hold faucets in place.
    atribut:
    • UNSPSC: 40141702
    • Fits Brand: Chicago Faucets
  13. Toyooki Flow Control Valve
    Mulai

    Rp20.999.900

    Toyooki Flow Control Valve
    Deskripsi:
    This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.
    atribut:
    • Free Flow (L/minute): 30
    • Pressing-down Force (N): 125
    • Maximum Operating Pressure (MPa): 7
  14. PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves
    Mulai

    Rp9.699.900

    PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves
    Deskripsi:
    Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.
    atribut:
    • UNSPSC: 40141621
    • Diaphragm Material: PTFE
    • Seal Material: PTFE
  15. LEONARD VALVE Mixing Valves
    Mulai

    Rp2.699.900

    LEONARD VALVE Mixing Valves
    Deskripsi:
    Point-of-use mixing valves install at or near fixtures such as sinks, showers, and bathtubs in commercial and institutional facilities. They typically have lower maximum temperature ratings than point-of-source valves and are low-lead compliant for use in potable water systems.
    atribut:
    • UNSPSC: 40141609
    • Hot Inlet Temperature (°F): 120 to 200
  16. SMC Hand Valve
    33%
    Mulai

    Rp259.900

  17. PISCO Ball Valve Straight
    Mulai

    Rp279.900

    PISCO Ball Valve Straight
    Deskripsi:
    One-touch fitting built-in shut-off valve.. It opens and closes the air pressure input to the device.. You can ensure the effective cross-sectional area that matches the use tube size.. It adopted the PPS to the body material. It can also be flowing water.Useable: Connection of the screw and the tube (type tightening)
    atribut:
    • Shape: straight
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: Air, water (with conditions)
    • Vacuum Pressure: -100kPa
  18. PISCO Ball Valve Elbow B
    Mulai

    Rp309.900

    PISCO Ball Valve Elbow B
    Deskripsi:
    One-touch fitting built-in shut-off valve. It opens and closes the air pressure input to the device. You can ensure the effective cross-sectional area that matches the use tube size. It can easily flow rate adjustment with a scale on the lever.Useable: Connection of the screw and tube
    atribut:
    • Shape: elbow
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: Air, water (with conditions)
    • Vacuum Pressure: -100kPa
  19. DAYTON Replacement Manifold Hoses and Hose Accessories
    Mulai

    Rp429.900

    DAYTON Replacement Manifold Hoses and Hose Accessories
    Deskripsi:
    Ball valve adapters and accessories are for use with refrigeration and air conditioning systems for the charging and recovery of refrigerants.
    atribut:
    • UNSPSC: 23151820
  20. Metalwork Pneumatic Valve
    Mulai

    Rp1.299.900

    Metalwork Pneumatic Valve
    Deskripsi:
    Valve series Namur electro-pneumatic bistable
    atribut:
    • Minimum Temperature (°C): -10
Daftar Harga Shut Off Valve Terbaru December 2025
Metalwork Shut-Off ValveRp8.099.900
JOMAR VALVE Emergency Shut-Off DevicesRp15.999.900
FESTO Shut Off Valve MS-EE SeriesRp2.899.900
FESTO Shut Off Valve MS-EM SeriesRp1.199.900
Fliessen Angle Valve with Auto Shut OffRp269.900
Metalwork 3 Ways Valve UnidirectionalRp479.900
WEATHERHEAD Plug ValvesRp849.900
Metalwork 2 Ways Valve Vie UnidirectionalRp479.900
MILWAUKEE VALVE Globe ValvesRp1.299.900
SANI-LAV Faucet Cartridges, Stems & Valve PartsRp799.900

Data diperbarui pada 16/12/2025 (Harga belum termasuk PPN)