PRO-SET Refrigeration Access Valves

Sebelum PPN:
Rp1.499.900
Spesifikasi
UNSPSC23151820
ApplicationHVACR
For use withAutomotive, Charge, Recovery
IncludesShut Off Valve
Length (inch)2
Operating Temperature Range (°F)0 to 122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Access valve quick-couplers and sets are used to service automotive A/C systems. Also called automotive service connectors, they have threaded connections and color-coded knobs to actuate the valve.
Feature
High Side AC Coupler Length 2 in Temp Range 0 Degrees to 122 Degrees F Application HVACR For Use With Automotive Charge Recovery Includes Shut Off Valve

Ulasan Produk

Tidak ada ulasan