PLAST-O-MATIC Pneumatically Actuated Diaphragm Valves

Sebelum PPN:
Rp12.999.900 - Rp31.999.900
Spesifikasi
UNSPSC40141621
Diaphragm MaterialPTFE
Seal MaterialPTFE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.
Feature
Pneumatic Shut-Off Valve Valve Design Normally Closed Pipe Size 1/2 in Connection FNPT Coefficient of Volume 3.4 Length 2 1/2 in Max Pressure 100 psi Ambient Temp Range 32 Degrees to 180 Degrees F Fluid Temp Range 32 Degrees to 140 Degrees F Diaphragm Material PTFE Body Material Polypropylene Seal Material PTFE

Ulasan Produk

Tidak ada ulasan

Halaman Terkait