FLOODMASTER Water Detection and Shut-Off Systems

Sebelum PPN:
Rp10.999.900
Spesifikasi
Audio AlarmYes
Connection TypeNPT
MaterialBrass Valve; High Impact ABS
Number of Sensors1
Power Cord Length (ft)12
Sensor Cord Length (ft)8
Shut OffYes
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect property from water damage with these water detection and shut-off systems. Water flow is stopped when the sensors detect a leak. These systems are suitable for use with water-fed appliances such as washing machines, water filtration systems, aquariums, and more.
Feature
Detection and Alarm Shutoff System Pipe Size - Valves 1/2 in Connection Type NPT Material Brass Valve High Impact ABS Number of Sensors 1 Max Pressure 600 psi Voltage 120V AC Amps 0.3 A Audio Alarm Yes Shut Off Yes Sensor Cord Length 8 ft Power Cord Length 12 ft Temp Range 0 Degrees to 100 Degrees F Application Water Tank Leak Detection

Ulasan Produk

Tidak ada ulasan