Beli SPDT Switch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO RS Pro foot switch SPDT
    Mulai

    Rp2.999.900

    RS PRO RS Pro foot switch SPDT
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. RS PRO Panel Mount Slide Switch SPDT Latching
    Mulai

    Rp219.900

    RS PRO Panel Mount Slide Switch SPDT Latching
    Deskripsi:
    RS PRO Panel Mount Slide Switch Single Pole Double Throw (SPDT) Latching 5 A at 28 V DC TopControl your circuits with this slide switch from RS PRO. It offers great flexibility of use, as it has a latching operation that can be moved into three positions. The front face of the button has a grooved surface, so it's easy to use even with greasy or gloved hands.The switch housing is made of stainless steel, so it's strong and resistant to corrosion. The actuator is also made of hardwearing nylon for added durability. Its mechanical lifespan of 30,000 cycles means it will last a long time and will require minimal maintenance. This type of slide switch is often used on networking equipment, domestic appliances and medical instrumentation.
    atribut:
    • Actuator Material: Nylon
    • Actuator Type: Top
    • Contact Configuration: Single Pole Double Throw (SPDT)
    • Contact Material: Silver Plated Brass
    • Contact Resistance (miliΩ): 10
    • Depth (mm): 6.35
    • Dimensions (mm): 12.7x6.6x6.35
    • Length (mm): 12.7
    • Maximum Operating Temperature (°C): 85
    • Mechanical life: 30000 Cycles
    • Minimum Operating Temperature (°C): -30
    • Mounting Type: Panel Mount
    • Operating Temperature Range (°C): -30 to +85
    • Switch Operation: Latching
    • Terminal Type: Solder
    • Voltage Rating (V): 28 DC
    • Width (mm): 6.6
    • contact Current Rating (A): 5 @ 28 V DC
  3. RS PRO Through Hole Slide Switch SPDT Latching
    Mulai

    Rp149.900

    RS PRO Through Hole Slide Switch SPDT Latching
    Deskripsi:
    RS PRO Through Hole Slide Switch Single Pole Double Throw (SPDT) Latching 5 A at 28 V DC TopNeed a slide switch to control your circuits? This one from RS PRO has a latching operation that can be moved into three positions for flexible use. The switch is also user-friendly thanks to the grooved front face of the switch, which makes it easy to use even with gloved or greasy hands.The switch housing is made of stainless steel, so it's strong and resistant to corrosion. The actuator's nylon material is hardwearing and abrasion-resistant for added durability. Its long mechanical lifespan of 30,000 cycles means it requires minimal maintenance and can withstand frequent use. You'll find this type of slide switch used on a wide range of installations, from networking equipment to medical instrumentation.
    atribut:
    • Actuator Material: Nylon
    • Actuator Type: Top
    • Contact Configuration: Single Pole Double Throw (SPDT)
    • Contact Material: Silver Plated Brass
    • Contact Resistance (miliΩ): 10
    • Depth (mm): 9.3
    • Dimensions (mm): 8x9.3x15.75
    • Length (mm): 15.75
    • Maximum Operating Temperature (°C): 85
    • Mechanical life: 30000 Cycles
    • Minimum Operating Temperature (°C): -30
    • Mounting Type: Through Hole
    • Operating Temperature Range (°C): -30 to +85
    • Switch Operation: Latching
    • Terminal Type: Through Hole
    • Voltage Rating (V): 28 DC
    • Width (mm): 8
    • contact Current Rating (A): 5 @ 28 V DC
  4. RS PRO RS PRO Rocker Switch SPDT, Illuminated: None, Cut Out Width: 20.6mm
    Mulai

    Rp119.900

    RS PRO RS PRO Rocker Switch SPDT, Illuminated: None, Cut Out Width: 20.6mm
    Deskripsi:
    RS Pro SPDT Rocker SwitchRS Pro single pole double throw (SPDT) rocker switches have on/off latching action and are rated at 250V ac and 16A electrical rating. The round nylon case and button are black with silver-plated copper contacts and feature a panel cutout measuring 20.6mm wide and 20.8mm high. Features and Benefits Electrical life is 10,000 cycles Maximum contact resistance is 30M Ω Operating force ranges from 300gf to 600gf Operating temperature range: -25°C to 125°C Applications PC peripherals Medical instrumentation certified UL certified RoHS compliant
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. HONEYWELL Snap Action Switch
    Mulai

    Rp389.900

    HONEYWELL Snap Action Switch
    Deskripsi:
    These miniature, snap-action switches feature lever, long actuators. They also feature quick-connect electrical connections. Choose from 1NC, 1NO, and SPDT contacts.
    atribut:
    • UNSPSC: 39121505
    • Watertight - Snap Action Switch: No
  6. ECCO Automotive Switch
    Mulai

    Rp1.799.900

    ECCO Automotive Switch
    Deskripsi:
    Toggle switches have a short lever to manually turn off systems or equipment.
    atribut:
    • UNSPSC: 46171606
    • Actuator Color: Silver
    • Compatible Product Type: Backup Alarms
    • Contact Form: SPDT
    • DC Current Rating (A): 10 @12 to 80V DC
    • Features: Metal Housing
    • Manufacturer Part Number: SW15
    • Number of Connections: 1
    • Overall Height (in): 7
    • Overall Length: 1-5/16
    • Overall Width (in): 3-1/8
    • Stem Color: Silver
    • Switch Function: Open/Close
    • Switch Type (⁰): 360 Switch
    • Terminals (W): Screw
    • Voltage Rating (VDC): 12 to 80
  7. RS PRO Toggle Switch Panel Mount Solder Lug Terminal
    Mulai

    Rp149.900

    RS PRO Toggle Switch Panel Mount Solder Lug Terminal
    Deskripsi:
    RS PRO Toggle Switch, ON-OFF-ON, SPDT, Solder Lug MountIntroducing the range of RS PRO sealed miniature toggle switches, ideal for use in the control of electrical circuits. Toggle switches interrupt the flow of current in an electrical circuit, allowing for both ON-OFF functions in opening or closing the circuit. The toggle switch works by removing contact with the terminal: switching OFF and re-connecting the two for ON.This high-quality toggle switch is a Single Pole Double Throw (SPDT) ON-OFF-ON miniature toggle switch offering a 90 to 180-degree design on the terminal and a LED illumination option to help the switch to stand out. With a solder lug mount, the RS PRO miniature toggle switch complies with IP67 standards has a 5A contact rating and a capability to operate between -40°C and 85°C. This toggle switch also has a long electrical life so is ideal for a variety of applications such as telecommunications and industrial controls. The RS PRO miniature toggle switch is an essential component to a range of electrical circuits.Applications:The RS PRO miniature toggle switch can be used to control the flow of electrical circuits with the open or close of a current. This toggle switch would be useful in telecommunications and networking equipment for wireless network cards, handheld devices and reset switches. The SPDT toggle switch could also be used in instrumentation to shut-off switches using controllers proving it to be essential in industrial controls such as joysticks, grips and power supplies. This toggle switch can also be used in other circumstances such as elevator controls, boat and marine control panels, catering and medical such as food processing equipment and a wheelchair motor switches. The toggle switch is also used in test and measurement equipment as well as security systems and construction. It’s clear to see how versatile and essential this product is.What is an SPDT toggle switch?A Single Pole Double Throw (SPDT) switch uses a single input connecting to two output terminals to operate as either an on-off switch or to connect circuits to two varying paths.Why would you need an SPDT type toggle switch?SPDT Toggle switches can connect circuits to any two paths of which the circuit might function. For example, an SPDT switch may be used for two different functions i.e. a printer from standby to ready.
    atribut:
    • Actuator Material: Chrome Plated Brass
    • Contact Configuration: SPDT
    • Contact Material: Silver
    • Contact Resistance (miliΩ): 10
    • IP Rating: IP67
    • Illuminated: No
    • Mounting Type: Panel Mount
    • Switch Operation: On-Off-On
    • Terminal Type: Solder Lug
    • contact Current Rating (A): 5
  8. RS PRO RS Pro foot switch SPDT
    Mulai

    Rp2.199.900

    RS PRO RS Pro foot switch SPDT
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. HONEYWELL MICRO SWITCH Snap Action Switch
    Mulai

    Rp499.900

    HONEYWELL MICRO SWITCH Snap Action Switch
    Deskripsi:
    These large basic snap switches are designed for use in irrigation systems, semi-trailer trucks, timing devices, office equipment, test instruments, medical and dental equipment, HVAC equipment, manually operated devices, and valves. They feature lever actuators.
    atribut:
    • UNSPSC: 39121505
    • Contact Form- Switches: SPDT
    • Height - Snap Action Switch (inch): 0.95
    • Housing Material: Phenolic
    • Mounting Dimension - Snap Action Switch (inch): 1.00 (Centers)
    • Watertight - Snap Action Switch: No
    • Width - Snap Action Switch (inch): 1.94
  10. OMRON Limit Switch Receptacle
    Mulai

    Rp949.900

    OMRON Limit Switch Receptacle
    Deskripsi:
    Limit switch receptacles allow plug-in heads (available separately) to connect to electrical wires. They help to make up the mounting body of a limit switch. Each features die-cast zinc construction and is engineered to be oil-tight for efficient operation.
    atribut:
    • UNSPSC: 39121509
    • Conduit Size (inch): 1/2-14 (NPT)
    • Contact Form: SPDT
    • For use with: D4A1102N; D4A1103N; D4A1105N; D4A1109N; D4A1110N; D4A1111N; D4A1114N; D4A1116N; Mfr. No. D4A1101N
    • Material of Construction: Zinc Die Cast
  11. TAPCO Toggle Switch
    Mulai

    Rp3.699.900

    TAPCO Toggle Switch
    atribut:
    • UNSPSC: 39121507
    • AC Contact Rating (A): 0.9 @120V
    • Contact Form: SPDT
    • Switch Function: On/Off/On
  12. RS PRO Micro Switch Long Roller Lever SPDT (Saklar Cetekan Roda)
    Mulai

    Rp249.900

    RS PRO Micro Switch Long Roller Lever SPDT (Saklar Cetekan Roda)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Nidec Copal Electronics DIP switch, slide, SPDT-NO / NC
    Mulai

    Rp299.900

  14. LINEMASTER Foot Switch
    Mulai

    Rp609.900

    LINEMASTER Foot Switch
    Deskripsi:
    Linemaster offers light-, medium-, and heavy-duty foot switches with momentary action or maintained action. Choose from open and full-shield foot pedals, single and two-pedal styles, and SPDT and SPST types.
  15. RS PRO RS PRO Push Button Switch, Panel Mount, SPDT
    Mulai

    Rp659.900

    RS PRO RS PRO Push Button Switch, Panel Mount, SPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. RS PRO RS PRO Push Button Switch, Panel Mount, SPDT
    Mulai

    Rp709.900

    RS PRO RS PRO Push Button Switch, Panel Mount, SPDT
    Deskripsi:
    Single-pole, double-throw illuminated pushbutton switch (KPB series) IP65 rating. Lightweight plastic cover, customizable groove pattern, silver metal cap with LED light. Application categories include communications/wireless equipment, test and measurement equipment, automation equipment, office equipment, and industrial equipment.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. RS PRO Toggle Switch Panel Mount
    Mulai

    Rp149.900

    RS PRO Toggle Switch Panel Mount
    Deskripsi:
    RS PRO SPST Panel Mount Illuminated Red Paddle Toggle SwitchA high-quality paddle toggle switch with a Single Pole Single Throw (SPST) configuration designed for an On-Off action. Constructed with a flame retardant and impact resistant Nylon 66 case to UL94V-2 with a tough Polycarbonate button for a paddle switch fit for industrial and commercial environments.The RS PRO illuminated toggle switch features a black body with a red illuminated paddle when in the on position and is intended for panel mounting into a 20.2mm diameter cut out using the snap in quick connectors for easy installation. Designed in a latching action which means that once it is set to a position it stays in position and built with 4.8 x 0.8mm quick connect terminals for easy installation.The panel mount toggle switch is sealed for protection against moisture and water, capable of operating at temperatures of up to 85° C and features compact dimensions of 23 x 40mm including the toggle switch. A hardwearing toggle switch ideal for busy panels.Standards and Approvals: RoHS compliant
    atribut:
    • Mounting Type: Panel Mount
  18. RS PRO RS PRO Micro Switch Button SPDT
    Mulai

    Rp279.900

    RS PRO RS PRO Micro Switch Button SPDT
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  19. NKK Switches (formerly Nippon Kaikei) NKK Switches Toggle Switch, SPDT, PCB, Latch, G-12AP
    Mulai

    Rp209.900

    NKK Switches (formerly Nippon Kaikei) NKK Switches Toggle Switch, SPDT, PCB, Latch, G-12AP
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  20. RS PRO RS Pro push button switch, SPDT, 5 A @ 250 V ac, On-On, panel mount
    Mulai

    Rp1.599.900

    RS PRO RS Pro push button switch, SPDT, 5 A @ 250 V ac, On-On, panel mount
    atribut:
    • Belt-End Finish: Quick connect
    • Button Color: Silver
    • Contact Configuration: SPDT
    • Contact Material: Silver alloy
    • Contact Rated Voltage (V): AC250
    • Cutout Diameter (mm): (Panel) 22
    • LED Color: Blue
    • Lighting: Yes
    • Operating Patterns: latch
    • Protection Class: IP65,IP67
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Voltage (V): 24
    • Surface Mount Device: Panel mount
    • Type Of Actuator: Round type
    • contact Current Rating (A): 5@250Vac
Daftar Harga SPDT Switch Terbaru October 2026
RS PRO RS Pro foot switch SPDTRp2.999.900
RS PRO Panel Mount Slide Switch SPDT LatchingRp219.900
RS PRO Through Hole Slide Switch SPDT LatchingRp149.900
RS PRO RS PRO Rocker Switch SPDT, Illuminated: None, Cut Out Width: 20.6mmRp119.900
HONEYWELL Snap Action SwitchRp389.900
ECCO Automotive SwitchRp1.799.900
RS PRO Toggle Switch Panel Mount Solder Lug TerminalRp149.900
RS PRO RS Pro foot switch SPDTRp2.199.900
HONEYWELL MICRO SWITCH Snap Action SwitchRp499.900
OMRON Limit Switch ReceptacleRp949.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)