RS PRO RS Pro push button switch, SPDT, 5 A @ 250 V ac, On-On, panel mount

Sebelum PPN:
Rp1.599.900
Spesifikasi
Belt-End FinishQuick connect
Button ColorSilver
Contact ConfigurationSPDT
Contact MaterialSilver alloy
Contact Rated Voltage (V)AC250
Cutout Diameter (mm)(Panel) 22
LED ColorBlue
LightingYes
Operating Patternslatch
Protection ClassIP65,IP67
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Voltage (V)24
Surface Mount DevicePanel mount
Type Of ActuatorRound type
contact Current Rating (A)5@250Vac

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Anti-vandal 22mm push button switch, designed to resist physical interference, suitable for any application where water and dust ingress onto the panel must be prevented, such as public kiosks, exterior panels, open dashboards, etc. Stainless steel construction, IP67 on-panel protection

Ulasan Produk

Tidak ada ulasan