RS PRO RS Pro foot switch SPDT

Sebelum PPN:
Rp2.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Contact Configuration = SPDT Switch Operation = Momentary Case Material = Thermoplastic Contact Voltage Rating (AC) = 24V Contact Voltage Rating (DC) = 24V Contact Current Rating = 3 A Switch Environment = General Purpose IP Rating = IPX7 Contact Material = Silver Color = Black Plastic Body. SPDT, Momentary Footswitch with Anti-Slip Base Pad Cable and Contact Module with 2 m Cable Contact Rating: 24 V ac/dc, 3 A IP67 sealed construction

Ulasan Produk

Tidak ada ulasan