OMRON Limit Switch Receptacle

Sebelum PPN:
Rp949.900
Spesifikasi
UNSPSC39121509
Conduit Size (inch)1/2-14 (NPT)
Contact FormSPDT
For use withD4A1102N; D4A1103N; D4A1105N; D4A1109N; D4A1110N; D4A1111N; D4A1114N; D4A1116N; Mfr. No. D4A1101N
Material of ConstructionZinc Die Cast

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Limit switch receptacles allow plug-in heads (available separately) to connect to electrical wires. They help to make up the mounting body of a limit switch. Each features die-cast zinc construction and is engineered to be oil-tight for efficient operation.
Feature
Limit Switch Receptacle Contact Form SPDT Material of Construction Zinc Die Cast Conduit Size 1/2 In.-14 NPT For Use With D4A1102N D4A1103N D4A1105N D4A1109N D4A1110N D4A1111N D4A1114N D4A1116N Mfr No D4A1101N

Ulasan Produk

Tidak ada ulasan