Spesifikasi
| Actuator Material | Nylon |
|---|---|
| Actuator Type | Top |
| Contact Configuration | Single Pole Double Throw (SPDT) |
| Contact Material | Silver Plated Brass |
| Contact Resistance (miliΩ) | 10 |
| Depth (mm) | 6.35 |
| Dimensions (mm) | 12.7x6.6x6.35 |
| Length (mm) | 12.7 |
| Maximum Operating Temperature (°C) | 85 |
| Mechanical life | 30000 Cycles |
| Minimum Operating Temperature (°C) | -30 |
| Mounting Type | Panel Mount |
| Operating Temperature Range (°C) | -30 to +85 |
| Switch Operation | Latching |
| Terminal Type | Solder |
| Voltage Rating (V) | 28 DC |
| Width (mm) | 6.6 |
| contact Current Rating (A) | 5 @ 28 V DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Panel Mount Slide Switch Single Pole Double Throw (SPDT) Latching 5 A at 28 V DC Top
Control your circuits with this slide switch from RS PRO. It offers great flexibility of use, as it has a latching operation that can be moved into three positions. The front face of the button has a grooved surface, so it's easy to use even with greasy or gloved hands.
The switch housing is made of stainless steel, so it's strong and resistant to corrosion. The actuator is also made of hardwearing nylon for added durability. Its mechanical lifespan of 30,000 cycles means it will last a long time and will require minimal maintenance. This type of slide switch is often used on networking equipment, domestic appliances and medical instrumentation.
Control your circuits with this slide switch from RS PRO. It offers great flexibility of use, as it has a latching operation that can be moved into three positions. The front face of the button has a grooved surface, so it's easy to use even with greasy or gloved hands.
The switch housing is made of stainless steel, so it's strong and resistant to corrosion. The actuator is also made of hardwearing nylon for added durability. Its mechanical lifespan of 30,000 cycles means it will last a long time and will require minimal maintenance. This type of slide switch is often used on networking equipment, domestic appliances and medical instrumentation.
Feature
Features and BenefitsNylon actuator material
Top actuator type
Single pole double throw (SPDT) contact configuration
Contact current rating of 5 A at 28 V DC
Silver-plated brass contact material
Contact resistance of 10 mΩ
Dimensions of 12.7 (length) x 6.6 (width) x 6.35 mm (depth)
Operating temperature range of -30°C to +85°C
Mechanical life of 30,000 cycles
Panel mounting
Latching switch operation
Solder terminal type
Voltage rating of 28 V DC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
