Spesifikasi
| Actuator Material | Nylon |
|---|---|
| Actuator Type | Top |
| Contact Configuration | Single Pole Double Throw (SPDT) |
| Contact Material | Silver Plated Brass |
| Contact Resistance (miliΩ) | 10 |
| Depth (mm) | 9.3 |
| Dimensions (mm) | 8x9.3x15.75 |
| Length (mm) | 15.75 |
| Maximum Operating Temperature (°C) | 85 |
| Mechanical life | 30000 Cycles |
| Minimum Operating Temperature (°C) | -30 |
| Mounting Type | Through Hole |
| Operating Temperature Range (°C) | -30 to +85 |
| Switch Operation | Latching |
| Terminal Type | Through Hole |
| Voltage Rating (V) | 28 DC |
| Width (mm) | 8 |
| contact Current Rating (A) | 5 @ 28 V DC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Through Hole Slide Switch Single Pole Double Throw (SPDT) Latching 5 A at 28 V DC Top
Need a slide switch to control your circuits? This one from RS PRO has a latching operation that can be moved into three positions for flexible use. The switch is also user-friendly thanks to the grooved front face of the switch, which makes it easy to use even with gloved or greasy hands.
The switch housing is made of stainless steel, so it's strong and resistant to corrosion. The actuator's nylon material is hardwearing and abrasion-resistant for added durability. Its long mechanical lifespan of 30,000 cycles means it requires minimal maintenance and can withstand frequent use. You'll find this type of slide switch used on a wide range of installations, from networking equipment to medical instrumentation.
Need a slide switch to control your circuits? This one from RS PRO has a latching operation that can be moved into three positions for flexible use. The switch is also user-friendly thanks to the grooved front face of the switch, which makes it easy to use even with gloved or greasy hands.
The switch housing is made of stainless steel, so it's strong and resistant to corrosion. The actuator's nylon material is hardwearing and abrasion-resistant for added durability. Its long mechanical lifespan of 30,000 cycles means it requires minimal maintenance and can withstand frequent use. You'll find this type of slide switch used on a wide range of installations, from networking equipment to medical instrumentation.
Feature
Features and BenefitsNylon actuator material
Top actuator type
Single pole double throw (SPDT) contact configuration
Contact current rating of 5 A at 28 V DC
Silver-plated brass contact material
Contact resistance of 10 mΩ
Width of 8 mm
Depth of 9.3 mm
Operating temperature range of -30°C to +85°C
Mechanical life of 30,000 cycles
Latching switch operation
Through-hole terminal and mounting type
Voltage rating of 28 V DC
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
