Beli Regulator Voltage di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Freshgen Automatic Voltage Regulator (AVR)Deskripsi:Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
- KRISBOW CO2 Regulator (Regulator Las)atribut:
- Gas Service: CO₂
- Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
- Inlet Gauge (MPa): 25
- Inlet Connection: G5/8”-RH(F)
- Outlet Connection (mm x RH (M): M12x1
- Dimensions (mm): 210x170x110
- Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, LM1084IS-3.3/NOPBatribut:
- Dimensions (mm): 10.16x8.64x4.57
- Length (mm): 10.16
- Minimum Operating Temperature (°C): -40
- Number of Outputs: 1
- Number of Pins: 3
- Output Current (A): 5
- Output Type: Fixed
- Package: D2PAK (TO-263)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- polarity: Correct
- Morris Two Stage Gas Regulator Harris (Regulator Gas)Deskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
- Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las)Deskripsi:High flows of CO2 lead to the formation of dry ice crystals insideregulator orifices. These crystals reduce or stop flows completely. #EH series electrically heated, thermo statically controlled, regulator prevent internal dry ice accumulations and freeze-up inside orifices.atribut:
- Manufacturing Number: EH-2N
- Dimensions (cm): 10x10x10
- Type: Electrically Heated
- Gas: Oxygen (Non-syphon cylinder)
- Applicable Gas: CO2 (Non-syphon cylinder)
- Flow Meter (nl/minute): 2-25
- Flow Rate (nl/minute): 25
- Heater Power (W): 190
- Length (m): 2
- Maximum Flow Rate (nl/minute): 25
- Maximum Working Inlet Pressure (kgf/cm²): 165
- Pressure (kgf/cm²): 1-3
- Voltage (V): 100
- Weight (kg): 2.06
- Texas Instruments Texas Instruments Voltage Regulator Linear Voltage 5 V, 3-Pin, LM7805CT/NOPBatribut:
- Dimensions (mm): 10.16x4.7x8.89
- Length (mm): 10.16
- Maximum Operating Temperature (°C): 70
- Number of Pins: 3
- Output Type: Fixed
- Output voltage (V): 5
- Package: TO-220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Regulator: Linear voltage
- polarity: Correct
- onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317MBTGDeskripsi:Regulator Type = Linear Voltage mA Output voltage = 1.2 → 37 V Line regulation = 0.07 %/V Load regulation = 1.5%/V, 70mV% Polarity = Positive Package Type = TO-220 Reference voltage = 1.25V Output Type = Variable Dimensions = 10.28 x 4.82 x 15.75mm Operating temperature Min = -40°Cmm Width = 4.82mm 1.2 to 37 V Linear Voltage Regulator, ON Semiconductor. The LM317 series from ON Semiconductor is an adjustable linear voltage regulator. This three terminal positive voltage regulator has an output voltage range of 1.2 to 37 V and can provide an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications such as on-card regulation or as a programmable output regulator. By adding a fixed resistor between the adjustment terminal and the output terminal, it can be used as a precision current regulator. . Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limiting, thermal protection and safe area compensation Floating operation for high voltage applicationsatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage, 3-Pin, LM1086CS-ADJ/NOPBatribut:
- Dimensions (mm): 10.16x8.64x4.57
- Length (mm): 10.16
- Maximum Operating Temperature (°C): 125
- Number of Outputs: 1
- Number of Pins: 3
- Output Type: variable
- Package: D2PAK (TO-263)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Regulator: Low Dropout Voltage
- Surface Mount Device: Surface mount
- onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 8-Pin, LM317LDR2GDeskripsi:Regulator Type = Linear Voltage mA Output voltage = 1.2 → 37 V Line regulation = 0.07 %/V Load Regulation = 0.5% Polarity = Positive Package Type = SOIC Reference voltage = 1.3V Output Type = Variable Dimensions = 5 x 4 x 1.5mm Operating temperature Min = 0°Cmm Width = 4mm 1.2 to 37 V Linear Voltage Regulator, ON Semiconductor. The LM317 series from ON Semiconductor is an adjustable linear voltage regulator. This three terminal positive voltage regulator has an output voltage range of 1.2 to 37 V and can provide an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications such as on-card regulation or as a programmable output regulator. By adding a fixed resistor between the adjustment terminal and the output terminal, it can be used as a precision current regulator. . Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limiting, thermal protection and safe area compensation Floating operation for high voltage applicationsatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- DACTRON Voltage Regulator HIGH POWER seriesDeskripsi:The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.atribut:
- Input Voltage (V) AC: 50-130 / 160-240
- Control System: Digital Control System
- Frequency (Hz): 50/60
- Output Voltage (V AC): 110 / 220
- Response Time: Wiihin 0.3 sec. against 10% input fluctuotion
- DACTRON Fully Automatic AC Voltage RegulatorDeskripsi:The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.atribut:
- Input Voltage (V) AC: 50-130 / 160-240
- Control System: Servo Motor Control
- Frequency (Hz): 50/60
- Output Voltage (V AC): 110 / 220
- Response Time: Wiihin 0.5 sec. against 10% input fluctuotion
- Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 5→ 20V, 5-Pin, LM2941S/NOPBatribut:
- Dimensions (mm): 10.16x8.64x4.57
- Length (mm): 10.16
- Maximum Operating Temperature (°C): 125
- Number of Pins: 5
- Output Type: variable
- Output voltage (V): 5->20
- Package: D2PAK (TO-263)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Regulator: Low Dropout Voltage
- Surface Mount Device: Surface mount
- onsemi onsemi Voltage Regulator Linear Voltage -37 → -1.2 V, 3-Pin, LM337TGDeskripsi:Regulator Type = Linear Voltage A Output voltage = -37 → -1.2 V Line regulation = 0.04 %/V Load regulation = 1% Polarity = Negative Package Type = TO-220 Reference voltage = -1.25V Output Type = Variable Dimensions = 10.28 x 4.82 x 9.28mm Height = 9.28mm Length = 10.28mm Adjustable Linear Voltage Regulators, ON Semiconductoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 1.24 to 29V, 8-Pin, LP2951CMM/NOPBatribut:
- Accuracy: ±0.5%
- Dimensions (mm): 3x3x0.86
- Length (mm): 3
- Minimum Operating Temperature (°C): -40
- Number of Outputs: 1
- Output Type: variable
- Package: MSOP
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Regulator: Low Dropout Voltage
- Surface Mount Device: Surface mount
- Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, LM3480IM3-3.3/NOPBatribut:
- Dimensions (mm): 2.92x1.3x0.93
- Input Voltage (V): (Max)30
- Number of Pins: 3
- Output Type: Fixed
- Output voltage (V): 3.3
- Package: SOT-23
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Regulator: Low Dropout Voltage
- Surface Mount Device: Surface mount
- Width (mm): 1.3
- SPARKFUN Voltage Regulator - Adjustableatribut:
- AS ONE Part Number: 67-0452-57
Daftar Harga Regulator Voltage Terbaru October 2026
| Freshgen Automatic Voltage Regulator (AVR) | Rp3.599.900 |
| KRISBOW CO2 Regulator (Regulator Las) | Rp1.199.900 |
| Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage 3.3 V, 3-Pin, LM1084IS-3.3/NOPB | Rp139.900 |
| Morris Two Stage Gas Regulator Harris (Regulator Gas) | Rp1.999.900 |
| Chiyoda Seiki CO2 Regulator 2 Gauge with Heater (Regulator Las) | Rp4.799.900 |
| Texas Instruments Texas Instruments Voltage Regulator Linear Voltage 5 V, 3-Pin, LM7805CT/NOPB | Rp369.900 |
| onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 3-Pin, LM317MBTG | Rp339.900 |
| Texas Instruments Texas Instruments Voltage Regulator Low Dropout Voltage, 3-Pin, LM1086CS-ADJ/NOPB | Rp119.900 |
| onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 8-Pin, LM317LDR2G | Rp10.999.900 |
| AS ONE AC Voltage Regulator | Rp1.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102045367-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/KRISBOW%20CO2%20Regulator%20(Regulator%20Las)/pmP104578922-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Two%20Stage%20Gas%20Regulator%20Harris%20(Regulator%20Gas)/nwP103671860-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)