onsemi onsemi Voltage Regulator Linear Voltage 1.2 → 37 V, 8-Pin, LM317LDR2G
#Grup produk P116398499
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Regulator Type = Linear Voltage mA
Output voltage = 1.2 → 37 V
Line regulation = 0.07 %/V
Load Regulation = 0.5%
Polarity = Positive Package Type = SOIC
Reference voltage = 1.3V
Output Type = Variable Dimensions = 5 x 4 x 1.5mm
Operating temperature Min = 0°Cmm
Width = 4mm
1.2 to 37 V Linear Voltage Regulator, ON Semiconductor. The LM317 series from ON Semiconductor is an adjustable linear voltage regulator. This three terminal positive voltage regulator has an output voltage range of 1.2 to 37 V and can provide an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications such as on-card regulation or as a programmable output regulator. By adding a fixed resistor between the adjustment terminal and the output terminal, it can be used as a precision current regulator. . Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limiting, thermal protection and safe area compensation Floating operation for high voltage applications
Output voltage = 1.2 → 37 V
Line regulation = 0.07 %/V
Load Regulation = 0.5%
Polarity = Positive Package Type = SOIC
Reference voltage = 1.3V
Output Type = Variable Dimensions = 5 x 4 x 1.5mm
Operating temperature Min = 0°Cmm
Width = 4mm
1.2 to 37 V Linear Voltage Regulator, ON Semiconductor. The LM317 series from ON Semiconductor is an adjustable linear voltage regulator. This three terminal positive voltage regulator has an output voltage range of 1.2 to 37 V and can provide an output current of over 1.5 A. The LM317 adjustable voltage regulator is easy to use and can be used in a variety of applications such as on-card regulation or as a programmable output regulator. By adding a fixed resistor between the adjustment terminal and the output terminal, it can be used as a precision current regulator. . Output voltage range: 1.25 to 37 V Output current: 1.5 A Short circuit current limiting, thermal protection and safe area compensation Floating operation for high voltage applications
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
