Beli Pneumatic Flow Control Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARO Pneumatic Flow Control & Needle ValveDeskripsi:These shuttle valves have a maximum operating pressure of 200 psi. They feature NPT connections.
- Toyooki Flow Control ValveDeskripsi:This is a compound valve built by assembling a flow control valve with pressure compensation, a shut off valve and a check valve.It is used to control the feed operation (rapid feed → slow feed → rapid return) of e.g. a machine tool.atribut:
- Free Flow (L/minute): 30
- Pressing-down Force (N): 125
- Maximum Operating Pressure (MPa): 7
- CONTROL DEVICES Pneumatic Check Valveatribut:
- UNSPSC: 40141603
- Application: In-Line Check Valve
- Cracking Pressure (psi): 0.1
- Mounting: Vertical or Horizontal
- Spring Material: Stainless Steel
- Type: In Line
- Parker Hydraulic In-Line Flow Control ValveDeskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applicationsatribut:
- Knob Option: Standard
- Function: Flow Control
- Actuation Type: Manual
- Cracking Pressure (psi): 5
- Seal Material: Nitrile
- Greenlee Hydraulic Flow Control Valveatribut:
- Includes: Valve
- Length (inch): 3 5/8
- Material: Metal
- Height (inch): 1 5/8
- Width (inch): 2 5/8
- Hydraulic System Type: Open or Closed Center
- Max. Back Pressure (psi): 200
- Max. Input Flow (gpm): 6
- Max. Input Pressure (psi): 2000
- Max. Output Flow (gpm): 6
- Max. Output Pressure (psi): 2000
- Maximum Oil Temperature (°F): 140
- Power Source Pressure Port: 9/16inch-18 SAE O-Ring
- Power Source Return Port: 3/4inch- 16 SAE O-Ring
- Recommended Filtration (microns): 10
- Temperature Range (°F): 140
- Tool Pressure Port: 9/16inch-18 SAE O-Ring
- Tool Return Port: 3/4inch- 16 SAE O-Ring
- Type: Remote
- UNSPSC: 40141609
- SPENCE Pneumatic Globe Control ValvesDeskripsi:Each of these globe valves features an attached pneumatic actuator to control flow within the valve. The severe-duty, high-capacity, spring-return valves feature bronze construction and FNPT connection. Use for heating or cooling applications including steam tables, fuel oil heaters, induction furnaces, cooling ducts, part washers and more.atribut:
- UNSPSC: 40141603
- Body Material: Bronze
- Connection Type: FNPT
- Number of Ports: 2
- Seat Material: 303 Stainless Steel
- Standards: Meets ANSI B16.15 Class 250 or ANSI B16.1 Class 125
- SAMOA High Flow Oil Control ValveDeskripsi:Samoa large delivery control valves are used at end of hose assembly to dispense large volumes of lubricants and antifreeze solutions.Extensively and rigorously field tested. Reliable performance.Heavy Duty aluminium pressure cast body to stand the toughest working conditions.High flow pressure balanced valve for comfortable use.Large port inlet swivel (1" and 3/4"). Inlet filter with large screen surface.Safety guard avoids accidental openings.Trigger can be blocked open for dispensing large volumes.Outlets have 3/4" BSP (M) connection thread and use a bonded seal washer to assure a leak free operation.atribut:
- Fluid Compatibility: All type of synthetic and mineral oils, Antifreeze solutions, Hydraulic fluid
- Fluid Inlet (inch): 3/4 BSP (F) or 1 BSP (F)
- Fluid Outlet (inch): 3/4 BSP (F)
- Inlet Swivel Thread (inch): 3/4 BSP (F)
- Maximum Working Pressure (bar): 100
- Maximum Flow Rate (L/minute): 90
- Operating Temperature Range (°C): -10 to 70
- Outlet Nozzle Type: 30 degree rigid with semiautomatic non-drip tip
- Wetted Parts: Aluminium / Zinc plated steel and brass / NBR
- AIGNEP USA Speed Control Valve for Air CylinderDeskripsi:Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.atribut:
- UNSPSC: 40141609
- Adjustment Type: Knob
- Body Material: Stainless Steel
- Body Material Finish: Nickel Plated
- Fitting Style: Elbow
- Maximum Operating Temperature (°F): 176
- Minimum Operating Temperature (°F): -4
- Metalwork Flow Control ValveDeskripsi:Flow Micro-regulator in line RFL L pipe-pipe bidirectionalatribut:
- Body Material: Technopolymer
- Functional Denomination: Micro Flow Regulator In Line Bidirectional
- Max. Input Pressure (bar): 010
- Minimum Temperature (°C): -20
- Product's Series: Series LINE ON LINE
- Suggested Tube (Type): Rilsan PA11-Nylon 6-Polyamide 12-Polypropylene
- Thread Type: Cylindrical
- Bosch Rexroth Flow-Control Valveatribut:
- Dimensions (cm): 7x7x18
- EMC QSC Series Flow Control Valveatribut:
- Series No.: QSC:Flow control valve (precise type)
- Working Pressure (MPa): 0.05~1.0
- Guaranteed Pressure (MPa): 1.5
- CONTROL DEVICES Air Compressor ValveDeskripsi:These valves manage the pressure in an engine-driven air compressor by combining the function of a pilot valve and an unloader valve in one device. A pilot valve maintains a set pressure range while the engine continues to run in between the cycles of the pump. An unloader valve releases, or bleeds off, air to reduce pressure that builds up in the pump. This happens when compressed air in the pump is not able to be stored in the tank or system when the maximum pressure is reached. Unloader valves protect the pump from the strain of working against pressure during startup, which puts stress on the pump and may reduce its operating life.atribut:
- Adjustable Pressure: Yes
- Connection Type: NPT
- Inlet Type: NPT
- Minimum Preset Pressure (psi): 60
- Outlet Type: NPT
- Spring Material: Stainless Steel
- CKD Flow Control ValveDeskripsi:Brass parts come standard with electroless nickel plating. Flame-retardant resin is used. In-line type controller convenient for remote and centralized control of actuators.atribut:
- Type: Speed Controller
- Material: Polybutylene Terephthalate
- Lock Nut Type: Ring Nut
- Operating Pressure Range (MPa): 0.1-1
- Applicable Tube Diameter (mm): 8
- Operating Temperature Range (°C): 0-60
- Maximum Flow Rate (L/minute): 900
- Camozzi Flow-Control Valve Series MCUatribut:
- Material: Body and regulation screw: M5 = stainless steel; 1/8 - 1/4 - 3/8 - 1/2 = OT; , seals = NBR
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operating Pressure (bar): 1 to 10
- Nominal Pressure (bar): 6
- Fluid: Filtered air
- Construction: Needle type
- Installation: In any position
- Mounting: By male thread
- Camozzi Flow-Control Valve Series 28atribut:
- Material: Body = nickel-plated brass, control knob = technopolymer, seals = NBR
- Operating Temperature (°C): 0 to 80 (with dry air -20°)
- Operating Pressure (bar): 0 to 10
- Construction: Cone - type
- Installation: As required
- FESTO One-way Flow Control Valve GRLA Seriesatribut:
- Maritime Classification: See certificate
- Ambient Temperature (°C): 10 - 60
- Type Code: GRLA
- Symbol: 991452
- Mounting Position: Any
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Temperature of Medium (°C): -10 - 60
- FESTO One-way Flow Control Valve GRLZ Seriesatribut:
- Valve Function: Supply air flow control non-return function
- Type of Mounting: Screw-in
- Symbol: 991453
- Temperature of Medium (°C): -10 - 60
- Ambient Temperature (°C): 10 - 60
- Adjusting Element: Slotted screw
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Maritime Classification: See certificate
- Mounting Position: Any
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Operating Pressure for Entire Temperature Range (bar): 0.2 - 10
- Tolerance for Nominal Tightening Torque (%): ± 10
- Type Code: GRLZ
- FESTO Air Solenoid Valve VUVG SeriesDeskripsi:- Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.atribut:
- Actuation Type: Electrical
- PISCO Throttle Valve Elbowatribut:
- Working Pressure (MPa): 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Metal parts: Brass + electroless nickel plating, Resin parts: Polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
Daftar Harga Pneumatic Flow Control Valve Terbaru February 2026
| ARO Pneumatic Flow Control & Needle Valve | Rp639.900 |
| Toyooki Flow Control Valve | Rp20.999.900 |
| CONTROL DEVICES Pneumatic Check Valve | Rp399.900 |
| Parker Hydraulic In-Line Flow Control Valve | Rp729.900 |
| Greenlee Hydraulic Flow Control Valve | Rp13.999.900 |
| SPENCE Pneumatic Globe Control Valves | Rp36.999.900 |
| SAMOA High Flow Oil Control Valve | Rp6.199.900 |
| AIGNEP USA Speed Control Valve for Air Cylinder | Rp409.900 |
| Metalwork Flow Control Valve | Rp259.900 |
| Bosch Rexroth Flow-Control Valve | Rp47.999.900 |
Data diperbarui pada 17/02/2026 (Harga belum termasuk PPN)






































































































































































/PISCO%20Throttle%20Valve%20Elbow/i6P105425654-1.jpg)