Beli Piston Pneumatic Actuator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.atribut:
- Type of Construction: Profile (with screws)
- Operating Pressure (bar): 1 to 10 (standard)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Speed (mm/s): 10 to 1000, no load (standard)
- Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
- EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- Shark Kompresor Udara PortabelDeskripsi:Jika mobilitas menjadi pertimbangan utama, ukuran tampaknya menjadi sebuah prioritas. Hal serupa tampaknya diadopsi dengan baik oleh kompresor portable Shark MZ 1525 1.5 HP.Dengan desain yang sederhana dan dimensinya yang kecil membuat kompresor ini mudah dipindahkan ataupun dibawa.
- Atlas Copco Piston Kompresor (Kompresor Angin)atribut:
- Frequency (Hz): 50
- Pressure (bar): 10
- SMC Standard Air Cylinder (Silinder Pneumatik)atribut:
- Pivot Bracket: None
- Mounting Style: Double Clevis Style
- Auto Switch: Without Auto Switch
- Suffix For Cylinder: Rubber Cushion
- Bore Size (mm): 16
- Cylinder Stroke (mm): Standard Stroke 30
- Auto Switch Mounting Style: None
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Head Cover Port Location: Perpendicular To Axis
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- FESTO Pneumatic Interface VABA Seriesatribut:
- Nominal operating voltage DC (V): 24
- DC Operating Voltage Range (V): 21.6 - 26.4
- Fuse Protection (Short Circuit): Internal electronic fuse per Pneumatic Valve Output
- Maximum Power Supply per Channel (A): 0.2
- Parameterization: Fail-safe modes per Channel Forcing per Channel Idle mode per Channel Module Monitoring
- Aero Piston Type Air Compressor (Kompresor Angin)Deskripsi:AERO AIR COMPRESSORAERO Air Compressor one of the most popular air compressors in the market, compressors are known for their reliability and durability.atribut:
- Maximum Pressure: 10/142
- Working Pressure: 8/115
- FESTO Round Cylinder DSNU-S Series (Silinder Pneumatik)atribut:
- Mode of Operation: Double-acting
- Ambient Temperature (°C): -20 - 80
- Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Mounting Position: Any
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- Position sensing: For proximity Sensor
- Structural Design: Piston; Piston Rod; Cylinder Barrel
- FESTO Compact Air Cylinder ADN Series (Silinder Pneumatik Kompak)atribut:
- Mode of Operation: Double-acting
- SMC Actuator Position SensorDeskripsi:- Get continuous information on cylinder position- Piston position is output as an analogue signal or as a IO-Link process data- Reduce mounting labour & stock- Direct mounting into any of our main cylinders.atribut:
- Lead Wire Length (m): 2
- Lead Wire: Separate Line
- Voltage Output (V): 0 to 10
- Current Output (mA): 4 to 20
- Measuring Range (mm) : 25
- FESTO Short-stroke Cylinder ADVC Series (Silinder Pneumatik / Silinder Pendek)atribut:
- Cushioning: Elastic cushioning Rings/pads at both ends
- Mounting Position: Any
- Mode of Operation: Double-acting
- Ambient Temperature (°C): -20 - 80
- Corrosion Resistance Class (CRC): 1 - Low corrosion stress
- Information on Operating and Pilot Media: Operation with oil lubrication possible (required for further use)
- Operating Medium : Compressed air as per ISO 8573-1:2010 [7:4:4]
- SMC Air Cylinder (CQ2) 40mm (Silinder Pneumatik)atribut:
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- Airtac Standard Cylinder Bore 63mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)Deskripsi:Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.atribut:
- Bore Size (mm): 63
- Acting Type: Double acting
- Fluid: Air (to be filtered by 40μm filter element)
- Proof Pressure (MPa): 1.5 (215psi) (15bar)
- Temperature (°C): - 20 to 70
- Speed Range (mm/s): 30-800
- Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
- Cushion Type: Variable Cushion
- Port Size (inch): 3/8
- Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
Daftar Harga Piston Pneumatic Actuator Terbaru October 2026
| Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik) | Rp1.999.900 |
| SMC Speed Controller (Katup Kontrol Pneumatik) | Rp169.900 |
| EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik) | Rp389.900 |
| Shark Kompresor Udara Portabel | Rp2.199.900 |
| FESTO ISO Cylinder DSBC Series (Silinder Pneumatik) | Rp2.799.900 |
| FESTO ISO Cylinder DSNU Series (Silinder Pneumatik) | Rp849.900 |
| FESTO Push-in Fitting Pneumatic QS Series (Fitting Pneumatik) | Rp87.900 |
| Atlas Copco Piston Kompresor (Kompresor Angin) | Rp15.999.900 |
| SMC Standard Air Cylinder (Silinder Pneumatik) | Rp489.900 |
| FESTO Round Cylinder DSNU Series (Silinder Pneumatik) | Rp1.599.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/2zP108102107-1.jpg)
/62P102082218-3.jpg)
/99P106981333-1.jpg)

/foP104819564-11.jpg)
/i4P104819652-11.jpg)
/opP104943889-6.jpg)
/52P103760182-1.jpg)
/1iP102077054-2.jpg)
/luP104819786-5.jpg)

/7bP108466263-1.jpg)
/9rP104819351-2.jpg)
/63P106157219-11.jpg)

/r1P106156973-11.jpg)
%2040mm%20(Silinder%20Pneumatik)/d6P101579474-2.jpg)
%20(Aktuator)/3pP102082133-3.jpg)
%20(Silinder%20Pneumatik%20%2F%20Silinder%20Tie%20Rod)/orP105732891-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)