FESTO Compact air cylinder AEN series Bore: 6mm Stroke: 10mm

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-7918-73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Festo AEN series compact cylinders feature a single acting actuator with position sensing and an external piston rod screw, allowing movement in any position. They have a pneumatic connection of M3 with female thread. The stroke diameter is 10 mm, the inner diameter is 6 mm and can be adjusted to any position using a position sensor.
Feature
Specification
*Stroke: 10mm*Bore: 6mm*Action: Single*Manufacturer series: AEN*Code number: 203-9928

Ulasan Produk

Tidak ada ulasan