PISCO Fixed Pressure Air Regulator

Sebelum PPN:
Rp449.900 - Rp649.900
Spesifikasi
Operating Temperature Range (°C)0-60 (no freezing)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Setting Pressure (MPa)0.1
Suitable fluidAir

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For pressure adjustment and reduction of work man-hours and time. The fixed secondary side pressure contributes to the reduction of equipment assembly man-hours. Since the pressure is fixed, there is no need to adjust the secondary pressure. Prevent careless operation. No pressure adjustment screw or pressure adjustment knob for pressure adjustment. Compact type. 67% volume ratio compared to manufacturer RVUP. Even if the primary side pressure fluctuates, the secondary side pressure fluctuates only slightly. With backflow mechanism. Can be used as a check type regulator by connecting between the solenoid valve and the actuator. Air consumption can be reduced by installing it for each actuator and supplying the optimum (minimum necessary) pressure.
*1.This product does not have a relief mechanism. Use in a pneumatic circuit system where the secondary pressure may rise may lead to equipment failure. *2.Avoid usage that requires precision. *3. Depending on the operating pressure and flow rate, abnormal noise may occur due to piston chattering.
Warning
*1.This product does not have a relief mechanism. Use in a pneumatic circuit system where the secondary pressure may rise may lead to equipment failure. *2.Avoid usage that requires precision. *3. Depending on the operating pressure and flow rate, abnormal noise may occur due to piston chattering.
Feature
For pressure adjustment and reduction of work man-hours and time. The fixed secondary side pressure contributes to the reduction of equipment assembly man-hours. Since the pressure is fixed, there is no need to adjust the secondary pressure. Prevent careless operation. No pressure adjustment screw or pressure adjustment knob for pressure adjustment. Compact type. 67% volume ratio compared to manufacturer RVUP. Even if the primary side pressure fluctuates, the secondary side pressure fluctuates only slightly. With backflow mechanism. Can be used as a check type regulator by connecting between the solenoid valve and the actuator. Air consumption can be reduced by installing it for each actuator and supplying the optimum (minimum necessary) pressure.

Ulasan Produk

Tidak ada ulasan