Spesifikasi
| Compatible With | Pneumatic Actuator |
|---|---|
| LED Indicator | Yes |
| Maximum Operating Temperature (°C) | 70 |
| Minimum Operating Temperature (°C) | -20 |
| Operation | NO |
| Supply Voltage (V) | 10 to 30 DC |
| Type | PNP-Hall |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Magnetic Switches – PNP-HALL
RS PRO magnetic switch sensors are commonly used with pneumatic cylinders to detect the position of the piston inside the cylinder. These sensors provide critical feedback for automation and control systems by indicating whether the piston is in a specific position, typically at the end of its stroke.
Why Would You Choose This Magnetic Switch?
High-quality magnetic switch sensors are a reliable and efficient solution for detecting the position of pistons within pneumatic cylinders. Their non-contact operation, durability, and simplicity make them ideal for a wide range of industrial applications, including automation control, safety interlocks, and process monitoring.
Installation
Proper installation and alignment are crucial for optimal performance, and considerations regarding sensitivity and environmental factors will ensure reliable operation.
Applications
Actuators
Industrial applications
Automation control
Safety interlocks
RS PRO magnetic switch sensors are commonly used with pneumatic cylinders to detect the position of the piston inside the cylinder. These sensors provide critical feedback for automation and control systems by indicating whether the piston is in a specific position, typically at the end of its stroke.
Why Would You Choose This Magnetic Switch?
High-quality magnetic switch sensors are a reliable and efficient solution for detecting the position of pistons within pneumatic cylinders. Their non-contact operation, durability, and simplicity make them ideal for a wide range of industrial applications, including automation control, safety interlocks, and process monitoring.
Installation
Proper installation and alignment are crucial for optimal performance, and considerations regarding sensitivity and environmental factors will ensure reliable operation.
Applications
Actuators
Industrial applications
Automation control
Safety interlocks
Feature
Features and BenefitsFor use with pneumatic cylinders
3 Wire PVC – 2.5 MT
PNP-HALL
Current at 25°: 200mA
Wattage: 6W
Voltage Drop: 0.8V
Response time: 0.2 ms max
You May Also Need
2 Wire PVC – 2.5 MT, Reed - RS stock no: 176-1580
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
