HONEYWELL Zona Valves VC Series (Katup Pembagi Jalur)

Sebelum PPN:
Rp909.900 - Rp1.099.900
Spesifikasi
Ambient Temperature (°C)Max. 65
Atmospherenon-corrosive, non-explosive
Auxiliary Switch Rating (A)1.0 @ 250 V, 50-60 Hz (minimum 0.05 A @ 24 Vdc)
Cable Length (m)1
Differential Pressure (bar)Max. 4
Electrical TerminationMolex socket = requires mating connector, alternatively; With integral 1 m leadwire
Frequency (Hz)50-60
Humidity Range (%RH)5 to 95 (non-condensing)
MediumWater or water-glycol mixture (max. 50% glycol content), quality to VDI 2035
Nominal Timing (s)Valve opens in 7 (20% faster for 60 Hz)
Operating Pressure (bar)Max. 20 Static; Max. 100 Burst
Operating Temperature (°C)1 to 95; 120 short duration peak
PH Value8 to 9.5
Power Consumption (VA)4 (when valve position changes)
ThreadingBSPP
Voltage (V)200-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application
Honeywell VC Series balanced 2-position hydronic valves are used in domestic and small commercial heating and cooling applications to control the flow of hot and/or cold water. They consist of an actuator, valve and a cartridge assembly 2-way valves are designed for on-off zone control of domestic systems. 3-way valves can be piped for either diverting or mixing valve applications in domestic central heating and/or cooling systems. Both versions can be used to control indi vidual fan coil, radiator, space heater or convector applications. Depending on the model selected they can be con trolled by a low or line voltage SPST or SPDT controller such as a room thermostat, aquastat or flow switch. VC Series hydronic valves are designed to take advantage of sinusoidal valve actuator travel, and therefore operate silently and reduce water hammer. Through internal logic the actua tor only takes power while driving the valve to the com manded position. The actuator head is removable without affecting the integrity of the water system. All actuator versions are interchangeable with any valve body, offering the highest flexibility for boiler production line assembly, and maintenance. The valve piston construction allows for port sealing that is independent of the differential pressure across the valve. Flow through the 2-way valve can be in either direction, so the ports are not desig nated. 3-way valves are suitable for both diverting water from AB to A or B, and from A or B to AB.

Design
VC Series zone valves consist of:
- 2-way or 3-way valve housing available with various connection ends
- Spindle and cartridge assembly
- Actuator with cable or Molex socket
- Pipe fittings (most versions)
Feature
- Rugged design
- Control by a low or line voltage SPST or SPDT controller
- Minimal actuator power consumption
- Pressure differential up to 4 bar
- Double insulated actuator
- Quick connect electrical connections
- Quick and easy replacement of moving parts
- Actuator head installation does not require draining of the system
- High flow rate capacity

Ulasan Produk

Tidak ada ulasan