Beli Pipe Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JOMAR VALVE Manual Ball Valves
    Mulai

    Rp469.900

    JOMAR VALVE Manual Ball Valves
    Deskripsi:
    Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
    atribut:
    • UNSPSC: 40141607
    • Ball Material: Brass
    • Body Material: Brass
    • Body Style: Inline
    • Connection Type: FNPTxFNPT
    • Max. Pressure (psi CWP): 600
    • Max. Steam Pressure (psi): 0 WSP
    • Stem Material: Brass
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  2. Vinilon Sambungan Pipa PVC Valve Socket
    Mulai

    Rp1.900

    Vinilon Sambungan Pipa PVC Valve Socket
    Deskripsi:
    - Standar JISMemiliki standar kualitas dan pengujian JIS (Japanese Industrial Standards):TIPE DV (standar Vinilon : D) terstandarisasi JIS K.6739Tipe TS (standar Vinilon : AW) terstandarisasi JIS K.6743- Tahan terhadap UV dan bahan kimiaAnti pengaruh UV dan dapat digunakan dalam kondisi asam basa- Dapat digunakan untuk berbagai varian aplikasi perpipaanSesuai untuk aplikasi saluran air bersih, saluran pembuangan, saluran limbah, pipa ventilasi, saluran irigasi- Kuat, tahan lama & tidak mudah pecahEfektif dan efisien dalam penggunaan- Ramah lingkunganTerbuat dari uPVC sehingga dapat didaur ulang
  3. RUCIKA Sambungan Pipa PVC Valve Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Valve Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  4. SHARPE VALVES Manual Ball Valves (Stop Kran)
    Mulai

    Rp3.599.900

    SHARPE VALVES Manual Ball Valves (Stop Kran)
    Deskripsi:
    Ductile iron offers more resistance to impact and fatigue when compared to cast iron. The microstructure of ductile iron helps prevent the formation of small cracks, which in turn, helps provide enhanced ductility. All valves feature blowoutproof stems with double O-ring seals, and are suitable for use in oil patch flow lines and tank battery hookups.
    atribut:
    • UNSPSC: 40141607
    • Body Style: Inline
    • Connection Type: FNPTxFNPT
    • Handle Type: Locking Lever
    • Max. Pressure (psi CWP): 2000
    • Port : Standard
    • Seat Material: RPTFE
    • Stem Type: Blowout Proof
    • Temperature Range (°F): 0 to 400
    • Valve Structure: 2-Piece
  5. Dextone PVC Pipe Cement (Lem Pipa PVC)
    Mulai

    Rp57.900

    Dextone PVC Pipe Cement (Lem Pipa PVC)
    Deskripsi:
    Lem yang diformulasikan khusus untuk merekatkan pipa-piva pvc dan sejenisnya yang biasanya dipakai dalam industri bangunan. Lem omo dibuat dari bahan yang berkualitas juga mempunyai daya tahan yang baik terhadap tekanan dan mampu menahan air dari kebocoran.
    atribut:
    • Solid Content (%): 25 +/- 2%
    • Density: 0.85 g/volume
    • Viskositas: 2000-3000 cps
  6. JOMAR VALVE Pipe Thread Sealant (Sealant Ulir Pipa)
    Mulai

    Rp259.900

    JOMAR VALVE Pipe Thread Sealant (Sealant Ulir Pipa)
    Deskripsi:
    General purpose non-hardening pipe thread sealants are intended for basic plumbing applications that are not exposed to high pressures from gas or liquid. They do not harden, which helps prevent cracking as the sealant ages and allows easy adjustment and disassembly.
    atribut:
    • UNSPSC: 31201612
    • Application Method: Brush
    • Cure type: Non-Hardening
    • Features: Lead Free
    • Flash Point Temperature (°F): 200
    • For Fluid Type: Air; Butane; Diesel Fuel Oil; Fuels; Kerosene; Natural Gas; Petroleum; Propane; Steam; Water
    • For Material Type: ABS; CPVC; Fiberglass; Metal; Nylon; Polybutylene; Polyethylene; Polypropylene; PVC
    • Industry Application: Gas and Piping; Plumbing
    • Maximum Application Temperature (°F): 400
    • Maximum Operating Pressure for Gases (psi): 3000
    • Maximum Operating Temperature (°F): 400
    • Minimum Application Temperature (°F): -40
    • Minimum Operating Temperature (°F): -50
    • Non-Toxic: Yes
    • Product Form: Paste
    • Specific Gravity: 1.41
    • Storage Requirements: Darkness
  7. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  8. VTV Valve Disco Check Valve
    Mulai

    Rp849.900

    VTV Valve Disco Check Valve
    Deskripsi:
    VTV Valve serving Multi-Nasional end users in a wide range of applications in many industries including :1. Palm oil mill and Refinery Plant.2. Food Industries.3. Petrochemical Plants.4. Cooling System.5. Heating.
    atribut:
    • Material: Body: CF8M; Bonnet: CF8M; Disc: CF8M; Spring: 316
  9. KRISBOW Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp79.900

    KRISBOW Pipe Wrench (Kunci Pipa)
    Deskripsi:
    Pipe Wrench 10inch adalah satu alat pertukangan yang cukup jamak ditemukan di rumah-rumah merek KRISBOW (kunci pipa). Kunci pipa digunakan untuk melapas dan memasang pipa dengan sambungan ulir atau memegang benda silindris lainnya. Penggunaan kunci pipa dalam keseharian memang tidak sesering penggunaan obeng atau tang misalnya tetapi ada beberapa pekerjaan rumah yang memang hanya bisa ditangani dengan menggunakan kunci pipa. Misalnya, saat anda menemukan pipa Air ledeng anda yang mampet, anda mau tidak mau harus membongkarnya dengan menggunakan kunci pipa.
  10. MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)
    Mulai

    Rp20.999.900

    MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)
    Deskripsi:
    Ductile iron pneumatically-actuated butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron.
    atribut:
    • Air Inlet Pressure: 80
    • Product Type: Pneumatically Actuated Butterfly Valve
    • Seat Material: EPDM
  11. CASH VALVE Air Operated (Katup Pneumatik)
    Mulai

    Rp14.999.900

    CASH VALVE Air Operated (Katup Pneumatik)
    Deskripsi:
    These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.
    atribut:
    • UNSPSC: 40141609
    • Air Inlet (in FNPT): 1/8
    • Body Material: Brass
    • Center Line Pipe Center Size (inch): 1-15/16
    • Coefficient of Volume: 2.5
    • Gasket Material: Buna-N
    • Inlet Pressure: Up to 250
    • Maximum Fluid Temperature (°F): 180
    • Maximum Operating Pressure Differential: 300
    • Min. Operating Pressure Differential: 0
    • Orifice Dia. (inch): 1/2
    • Overall Height (inch): 3-13/16
    • Overall Length (inch): 1-15/16
    • Overall Width (inch): 2-7/8
    • Pipe Size (inch): 1/2
    • Seat Material: 303 Stainless Steel
    • Valve Configuration: Normally Closed
    • Valve Design: 2-Way
  12. LEONARD VALVE Mixing Valve Repair Kits
    Mulai

    Rp5.899.900

    LEONARD VALVE Mixing Valve Repair Kits
    Deskripsi:
    Mixing valve repair kits contain replacement components and parts to maintain and repair valves.
    atribut:
    • UNSPSC: 40141609
    • Compliance: Lead Free
    • Product Type: Water Mixing Valve Kit
  13. MILWAUKEE VALVE Butterfly Valves
    Mulai

    Rp769.900

    MILWAUKEE VALVE Butterfly Valves
    Deskripsi:
    Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
  14. MILWAUKEE VALVE Gate Valves
    Mulai

    Rp899.900

    MILWAUKEE VALVE Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.
    atribut:
    • UNSPSC: 40141613
    • Handle Type: Hand Wheel
  15. GF PIPING SYSTEMS Manual Ball Valves
    Mulai

    Rp889.900

    GF PIPING SYSTEMS Manual Ball Valves
    Deskripsi:
    PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
    atribut:
    • UNSPSC: 40141607
    • Handle Type: Tee
    • Stem Type: Blowout Proof
    • Valve Structure: 2-Piece
  16. HAMMOND VALVE Check Valves
    Mulai

    Rp2.699.900

    HAMMOND VALVE Check Valves
    Deskripsi:
    MERV 11 pocket air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 50% to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 8 pocket air filters.
    atribut:
    • UNSPSC: 40141634
    • Application - Valves: General Purpose
    • Body Material - Valves: Brass
    • Connection Type: FNPTxFNPT
    • Flow Design: Single
    • Full Flow - Valves: Yes
    • Item - Check Valves: Check Valve
    • Max. Steam Pressure - Valves: Not Rated
    • Max. Water Pressure - Valves (psi): 200 @150°F
    • Mechanism and Body Design: Inline Swing
    • Minimum Valve Temperature (°F): -20
    • Mounting Orientation: Horizontal; Vertical
    • Seal Material: Brass
    • Seat Material: Brass
    • Standards: ASTM B584
    • Valve Body Material: Brass
  17. Parker Plumbing Needle Valves
    Mulai

    Rp179.900

    Parker Plumbing Needle Valves
    Deskripsi:
    Brass needle valves have strong, malleable, corrosion-resistant bodies. They are suited for low-pressure, non-potable water applications.
    atribut:
    • UNSPSC: 40141602
  18. WEBSTONE Boiler Drain Valves
    Mulai

    Rp859.900

    WEBSTONE Boiler Drain Valves
    Deskripsi:
    These manually operated valves drain water and sediment from boilers. Pressure-rated pipe and fittings resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts.
    atribut:
    • UNSPSC: 40141609
    • Body Material - Valves: Lead-Free Brass
    • Connection Type: Cup x Cup
    • Handle Material: Aluminium
    • Maximum Pressure: 600
    • Maximum Valve Fluid Temperature (°F): 350
    • Standards: NSF/ANSI 61 and 372
  19. Vikan Pipe & Tubing Brush (Sikat Pembersih Pipa)
    Mulai

    Rp769.900

    Vikan Pipe & Tubing Brush (Sikat Pembersih Pipa)
    Deskripsi:
    Tube brushes are small diameter brushes with stiff bristles that clean short pipes, tubing, and hard-to-reach spots inside elbows, tees, and valves.
    atribut:
    • UNSPSC: 27113002
    • Chemical Resistant: Yes
    • Color Coding System: Yes
    • FDA Compliant: Yes
    • Grip Material: Polypropylene
    • Handle Color: White
    • Handle Connection Type: Quick Connect
    • Handle Diameter (inch): 1/4
    • Handle Length (inch): 60
    • Handle Material: Nylon; Polypropylene
    • Handle Style: Straight
    • Maximum Length (inch): 60
Daftar Harga Pipe Valve Terbaru October 2026
JOMAR VALVE Manual Ball ValvesRp469.900
Vinilon Sambungan Pipa PVC Valve SocketRp1.900
RUCIKA Sambungan Pipa PVC Valve Socket AWRp3.900
SHARPE VALVES Manual Ball Valves (Stop Kran)Rp3.599.900
Dextone PVC Pipe Cement (Lem Pipa PVC)Rp57.900
JOMAR VALVE Pipe Thread Sealant (Sealant Ulir Pipa)Rp259.900
MILWAUKEE VALVE Globe Valve (Katup Globe)Rp1.399.900
VTV Valve Disco Check ValveRp849.900
KRISBOW Pipe Wrench (Kunci Pipa)Rp79.900
MILWAUKEE VALVE Pneumatically Actuated Butterfly Valves (Katup Kupu-Kupu)Rp20.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)