HAMMOND VALVE Check Valves

Sebelum PPN:
Rp2.699.900 - Rp3.699.900
Spesifikasi
UNSPSC40141634
Application - ValvesGeneral Purpose
Body Material - ValvesBrass
Connection TypeFNPTxFNPT
Flow DesignSingle
Full Flow - ValvesYes
Item - Check ValvesCheck Valve
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure - Valves (psi)200 @150°F
Mechanism and Body DesignInline Swing
Minimum Valve Temperature (°F)-20
Mounting OrientationHorizontal; Vertical
Seal MaterialBrass
Seat MaterialBrass
StandardsASTM B584
Valve Body MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MERV 11 pocket air filters capture 80% to 85% of particles between 3 and 10 microns in size (such as dusting aids and cement dust). They also capture 50% to 65% of particles between 1 and 3 microns in size (lead dust, humidifier dust, coal dust, and nebulizer droplets) and less than 20% of particles between 0.30 and 1 micron in size (most smoke, sneeze nuclei, insecticide dust, copier toner, and face powder). They capture contaminants more efficiently than MERV 8 pocket air filters.
Feature
Item - Check Valves Check Valve Flow Design Single Mechanism and Body Design Inline Swing Body Material - Valves Brass Pipe or Tube Size 1 1/2 in Connection Type FNPT x FNPT Cracking Pressure 0.750 to 1.000 psi Mounting Orientation Horizontal Vertical Seal Material Brass Min Temp - Valves -20 Degrees F Max Water Pressure - Valves 200 psi @ 150 Degrees F Max Steam Pressure - Valves Not Rated Seat Material Brass Flow - Valves 76 gpm Full Flow - Valves Yes

Ulasan Produk

Tidak ada ulasan