JOMAR VALVE Manual Ball Valve

Sebelum PPN:
Rp4.999.900 - Rp6.499.900
Spesifikasi
UNSPSC40141607
Country of OriginItaly (subject to change)
Body MaterialBrass
Seal MaterialBuna-N
Handle MaterialBrass
3-A ComplianceNot Rated
Ball MaterialChrome-Plated Brass
Ball Port StyleFull Port
Coefficient of Volume (Cv)36
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaGas
HandleLocking Tee
Handle ColorBrass
Max. Pressure (CWP) (psi)175
Max. Pressure (Combustible Gas)Not Rated
Max. Pressure (Steam) (psi)0
Media Temperature Range (°F)-40 to 300
Seat MaterialPTFE
StandardsANSI B16.33 (125G); CGA 3.16 (125G); CSA; DOT 192; MSS SP-110
Stem MaterialBrass
Stem TypeBlowout Resistant
Vacuum Service Rating (in.Hg)29
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve Series240
Vented Ball ValveNon-Vented

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass ball valves are made of a corrosion-resistant copper and zinc alloy less prone to cracking than plastic.

Ulasan Produk

Tidak ada ulasan