WEBSTONE Boiler Drain Valves

Sebelum PPN:
Rp859.900 - Rp1.299.900
Spesifikasi
UNSPSC40141609
Body Material - ValvesLead-Free Brass
Connection TypeCup x Cup
Handle MaterialAluminium
Maximum Pressure600
Maximum Valve Fluid Temperature (°F)350
StandardsNSF/ANSI 61 and 372

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These manually operated valves drain water and sediment from boilers. Pressure-rated pipe and fittings resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts.
Feature
Boiler Drain Valve Pipe Size - Valves 3/4 in Connection Type Cup x Cup Body Material - Valves Lead-Free Brass Handle Material Aluminum Valve Max Fluid Temp 350 Degrees F Open Length 3 13/16 in Max Pressure 600 psi Standards NSF/ANSI 61 and 372

Ulasan Produk

Tidak ada ulasan