JOMAR VALVE Manual Ball Valves

Sebelum PPN:
Rp469.900 - Rp7.199.900
Spesifikasi
UNSPSC40141607
Ball MaterialBrass
Body MaterialBrass
Body StyleInline
Connection TypeFNPTxFNPT
Max. Pressure (psi CWP)600
Max. Steam Pressure (psi)0 WSP
Stem MaterialBrass
Stem TypeBlowout Proof
Valve Structure2-Piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
Feature
Gas Ball Valve Body Material Brass Body Style Inline 2-Piece Pipe Size 2 in Connection Type FNPT x FNPT Full Port Max Pressure 600 psi CWP Max Steam Pressure 0 psi WSP Temp Range -40 Degrees to 300 Degrees F Ball Material Brass Seat Material TFM(TM) Hostaflon(R) Stem Type Blowout Proof Handle Type Locking Wing Handle Material Brass Stem Material Brass Body Seal Material Nitrile Hose I.D. 2 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait